Apply to be a TradeMaster!
Main product image of 5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (2-5/8" Length)
Magnifying glass
Hover image to zoom

5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (2-5/8" Length)

Brand:
Malco
SKU:
MSHLC1
Rating:
(0)
Q&A:
(0)
5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (2-5/8" Length)
Magnifying glass
Hover image to zoom
$9.67 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16"
Product Highlight: Length (Inches)
2-5/8" Length

Description

–
The exclusive Malco C-RHEX Cleanable-Reversible Magnetic Hex Chuck Driver, has become an indispensable accessory for HVAC and service pros. The unique, patented C-RHEX design ensures that popular 5/16 and 3/8-inch hex drives are just a flip away. The double ended hex socket barrel is quickly reversible and securely locks on the driver shaft in either direction without disengaging from the drill or impact driver chuck. The fully accessible magnet tipped shaft is easily cleaned with the swipe of a cloth or glove to avoid build-up of metal shavings in the hex opening. Tested torque is equal to one-piece single size drivers.

Specs

–
Product Type:

Hex Driver

Size:

3/8"

5/16"

Length (Inches):

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy