Apply to be a TradeMaster!
Main product image of 5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (6" Length)
Magnifying glass
Hover image to zoom

5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (6" Length)

Brand:
Malco
SKU:
MSHXLC1
Rating:
(4)
Q&A:
(0)
5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (6" Length)
Magnifying glass
Hover image to zoom
$20.99 each
In Stock
In Stock
Get 115 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16"
Product Highlight: Length (Inches)
6" Length

Description

–
The exclusive Malco C-RHEX Cleanable-Reversible Magnetic Hex Chuck Driver, has become an indispensable accessory for HVAC and service pros. The unique, patented C-RHEX design ensures that popular 5/16 and 3/8-inch hex drives are just a flip away. The double ended hex socket barrel is quickly reversible and securely locks on the driver shaft in either direction without disengaging from the drill or impact driver chuck. The fully accessible magnet tipped shaft is easily cleaned with the swipe of a cloth or glove to avoid build-up of metal shavings in the hex opening. Tested torque is equal to one-piece single size drivers.

Specs

–
Product Type:

Hex Driver

Size:

3/8"

5/16"

Length (Inches):

6"
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
You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

Withstands Daily Use
Edison
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best magnetic nut driver ever Made ..

These are great to have in the field, eliminates needing to change drivers as often and easy too clean out ..Perfect length for me being 6" .
Pellegrini and Sons Inc
Chicago,IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product and I use it all day,sometimes the magnets fall out ,but I just buy backups
Blong
Orland,Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works awesome around house n even on Motorcycle gives more reach than short one
Frank
Winterhaven,Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?