Apply to be a TradeMaster!
Main product image of RB-122E, GuardDog Electronic, 120V Low Water Cut-Off - (Water)
Magnifying glass
Hover image to zoom

RB-122E, GuardDog Electronic, 120V Low Water Cut-Off - (Water)

SKU:
144676
Rating:
(14)
Q&A:
(1)
RB-122E, GuardDog Electronic, 120V Low Water Cut-Off - (Water)
Magnifying glass
Hover image to zoom
144676 has been discontinued
Discontinued January 30, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
RB-122-E, GuardDog Electronic, 120V Low Water Cut-Off (Water)
SKU:144703
(2)
Order by today, receive 46 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
2-3/4" Depth
Product Highlight: Length
3-13/16"

Description

  • For residential and (where codes allow) commercial applications
  • Electronic operation
  • Easy to install and wire
  • Red low water indicating LED
  • Green power indicating LED
  • Automatic reset
  • No blow down required
  • Specs

    Application:

    Hot Water Boilers

    Type:

    Electronic

    Reset Type:

    Automatic

    Max Pressure (PSI):

    160

    Max Temp (F):

    250°F

    Sensitivity:

    15000 ohms

    Voltage:

    120v

    Max Ambient Temp (°F):

    120°F

    Power Consumption:

    3.1 VA

    Width:

    3-3/16"

    Depth (Inches):

    2-3/4"

    Length:

    3-13/16"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Application
    Voltage
    CURRENT ITEM
    Product Image of RB-122E, GuardDog Electronic, 120V Low Water Cut-Off - (Water)
    RB-122E, GuardDog Electronic, 120V Low Water Cut-Off - (Water)
    SKU: 144676
    (14)
    Hot Water Boilers
    120v
    Safgard 1100H5 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
    SKU: 45-1105
    Hot Water Boilers
    24V

    You May Also Need

    High Limit Strap-On Aquastat, 100-240-Degree (F) range, Manual Reset, L4006H1004
    SKU: L4006H1004
    Resideo
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.93 out of 14 reviews
    100% would recommend this product
    4.93
    out of 14 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    93%
    4 star
    7%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 14 reviews

    I would buy this anytime.

    Worked out perfectly.
    Steve
    New York
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    would buy again

    GOOD
    jim
    46322
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    Hi Joe, I purchased this to replace the one that's presently installed on my boiler. I will be installing it with other multiple parts that I ordered from you before the heating season as maintenance and an upgrade to my heating system. It is an excellent product from a great company. You offer quality products at a good price with friendly customer service and fast delivery times. You are also a great company. Many thanks. Dennis Stitz
    Speedo
    Denville,N.J.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes I would buy again and I have

    Well after replacing about 7 of these none of which was the fault of the product or supply house May I add. I think we found the problem . I had surge protectors on my box . I had a de dedicated ground at the unit . Was turning the breaker off as my phone would tell of lightning storm coming in area . Still this last time it fried this cutoff. Upon inspection More we found that the ground coming from the fire safety switch on the ceiling and going into my shut off switch at the burner was nipped right at the BX used . They were using the BX as ground and the way the box was fasten to the side of the furnace was lose So we believe it had a crummy ground my contractor was not as good as I thought at the time the house was built
    John
    Hampton Ct .
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supply House is my Go To Supplier

    Ordered at 4pm on Friday before Memorial Day. Item arrived next Day! Great product at a Fair Price!
    Caretaker
    Bristol, CT
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Works great I have heat again.
    Zoom
    Pennsylvania
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase this product again

    Great product but it would have been a nicer design with knockout electrical options on the bottom.
    Tony C.
    Prospect Park, Pa.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast shipping & Exactly what I needed

    Original unit on my boiler had transformer fail and buzzing so had to swap it out. Supply house had the part to me in two days as promised, outstanding value and service. Highly recommend
    Pipe Dream
    Eastern PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The service was amazing, the parts came within 2 days and t.

    Great product, it was a replacement so I know it's a quality item.
    Pzzie
    New Hyde Park, N. Y.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good buy for an inline voltage low water cutoff.

    Works exactly as expected. Installed into a radiant floor heat circulation system as a low water cutoff. Easy to install and wire. Bought because I have everything wired inline with standard voltage and don't have any low voltage controls. No issues on testing and startup and has been running flawlessly for a month now.
    In floor heat is awesome.
    Northwest
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Looking at this to pair with a Peerless PF-110. The PF-110 has a built in service switch, so it seems that a separate shutoff switch is not needed. But the RB-122E schematic calls for it to be wired into an external switch. Is there a way to wire it on the PF-110, or does a separate power switch need to be added? Thanks!

    Asked by ringgoldst 13 years ago

    Add your answer

    * Required Field
    -

    Doesn't the PF-110 have it's own sensor to detect a lack of supply water? The RB-122E is intended to be tied into the "Burner Shutoff switch" which is usually located outside the boiler room or at the top of the basement stairs when the oiler is in the basement. I might guess your PF-110 would still require a Burner Shutoff Switch beyond the unit's internal power switch. Good luck.

    Was this review helpful to you?
    -

    The RB-122 is power by 120vac and the dry contacts get connected to the terminal board labeled for LWCO so if you take the source from the TB you have a switch controlling it from the equipment Sent from my iPhone

    Was this review helpful to you?