Apply to be a TradeMaster!
Main product image of M18 Fuel 1" SDS Plus Rotary Hammer w/ DE Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1" SDS Plus Rotary Hammer w/ DE Kit

Brand:
Milwaukee
SKU:
2712-22DE
Rating:
(0)
Q&A:
(0)
M18 Fuel 1" SDS Plus Rotary Hammer w/ DE Kit
Magnifying glass
Hover image to zoom
2712-22DE has been discontinued
Discontinued July 12, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 1" SDS Plus Rotary Hammer Dust Extractor Kit
Brand:
Milwaukee
SKU:2912-22DE
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Powered by FUEL™ technology, the M18 FUEL™ 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM™ XC5.0 Battery Packs provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS™ Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.Milwaukee HAMMERVAC™ Dedicated Dust Extractor (2712-DE) features an inline dedicated design engineered to connect directly to and be power by the M18 FUEL™ 1” SDS Plus Rotary Hammer (2712-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.

Product Features
  • FUEL™ Technology: Delivers faster than corded speed, corded durability, and all day work on one charge
  • POWERSTATE™ Brushless Motor: Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM and 0-4,900 BPM
  • REDLITHIUM™ XC5.0 Battery Packs: Provide all day work on one charge, 20% more power and 2X more recharges than standard Lithium-Ion batteries
  • REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort


Product Includes
  • (1) M18 FUEL 1" SDS Plus Rotary Hammer (Tool Only) (2712-20)
  • (1) M18™ HAMMERVAC™ Dedicated Dust Extractor
  • (2) M18 REDLITHIUM XC 5.0 Battery Packs (48-11-1850)
  • (1) M12-M18 Multi-Voltage Charger (48-59-1812)
  • (1) Depth Rod
  • (1) Side Handle
  • (1) HEPA Filter
  • (1) Carrying Case

Specs

Product Type:

Rotary Hammer

Voltage:

18v

BPM:

4900

Chuck Size:

1"

Chuck Type:

SDS-Plus

Power Source:

Battery

Modes:

3

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Impact Energy:

1.7 ft-lb

Includes:

Carry Case

Dust Extractor

Charger

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need