Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM High Capacity Battery (2 Pack)
Magnifying glass
Hover image to zoom

M18 REDLITHIUM High Capacity Battery (2 Pack)

Brand:
Milwaukee
SKU:
48-11-1822
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM High Capacity Battery (2 Pack)
Magnifying glass
Hover image to zoom
48-11-1822 has been discontinued
Discontinued February 27, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Redlithium High Output CP 3.0 Battery Pack (Two Pack)
Brand:
Milwaukee
SKU:48-11-1837
(1)
Order by 6PM, receive 15 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
18v

Description

Overview:
This Milwaukee 18V Lithium-Ion Battery works on the M18 Cordless Tool System and has 3.0 Amp Hours of run-time. This battery powers over 40 Milwaukee M18 cordless tools. Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features Overload Protection, a Temperature Management System, Individual Cell Voltage Monitoring, Discharge Protection and a Battery Fuel Gauge.

Includes:
  • (2) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828)

    Features:
    • 3.0 Amp hour - 54 Watt hour battery
    • Battery fuel gauge - Displays remaining run-time Milwaukee REDLINK Intelligence
    • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
    • Discharge Protection - Prevents cell damage from over-discharge
    • Integrated weld frame
    • Impact and vibration protective rubber
    • LITHIUM-ION battery delivers long life and run time with fade-free power
    • Overload Protection - Prevents user from damaging their cordless power tool investment in abusive situations
    • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
    • Best in class construction
    • Cell separator
    • For use with Milwaukee M18 cordless tools
  • Specs

    Product Type:

    Battery

    Voltage:

    18v

    Batteries Included:

    2

    Battery Type:

    M18 Lithium-Ion Battery

    Warranty:

    3 Year

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Mon

    You May Also Need