Shop Resideo Sale
Main product image of 5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 3/4-1/5 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 3/4-1/5 HP, 1075 RPM)

Brand:
US Motors
SKU:
5470
Rating:
(4)
Q&A:
(0)
5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 3/4-1/5 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$170.68 each
In Stock
In Stock
Get 71 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 - 1/5 HP
Product Highlight: Amperage
8.1 Amps

Description

–
Residential and commercial direct drive fans and blowers.

Features:
  • Stud Extensions on Popular Models
  • Designed for use with 370v Capacitors
  • Class B Insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings Have All Angle THrust System
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Connection and Capacitor Information Furnished in the Nameplate Data
  • 2.5" Diameter Hub Rings Included
  • All Angle Mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

3/4 - 1/5

RPM:

1075

Phase:

1

Speeds:

2

Amperage:

8.1

Rotation:

Reversible

Enclosure Type:

Open Air Over

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Speeds
Rotation
CURRENT ITEM
Product Image of 5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 3/4-1/5 HP, 1075 RPM)
5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 3/4-1/5 HP, 1075 RPM)
SKU: 5470
(4)
115V
2
Reversible
115V
2
CCWSE

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Working flawlessly so far

Installed about a month and no complaints so far. Recommend this motor.
Dave the Hydro
Phoenix AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact match for my coleman furnace

exact fit and wiring for a coleman unit, great price fast ship
hpap
avenel nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price!

Easy to carry one motor that fits a lot of applications
Paul
Mo.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Item appears to be of good quality. Have to see how it holds up over time.
Matt
Chicago, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy