Apply to be a TradeMaster!
Main product image of WhisperLine 120 CFM Remote Mount In-Line Ventilation Fan (1.0 Sone)
Magnifying glass
Hover image to zoom

WhisperLine 120 CFM Remote Mount In-Line Ventilation Fan (1.0 Sone)

Brand:
Panasonic
SKU:
FV-10NLF1E
Rating:
(29)
Q&A:
(1)
WhisperLine 120 CFM Remote Mount In-Line Ventilation Fan (1.0 Sone)
Magnifying glass
Hover image to zoom
FV-10NLF1E has been discontinued
Discontinued April 2, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Vortex Powerfan 4" In-Line Duct Fan
SKU:VTX400
(3)
Order by today, receive 25 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
120 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Remote
Product Highlight: Material
Galvanized Steel

Description

WhisperLine 120 CFM, Remote Mount, In Line Ventilation Solution
Panasonic WhisperLine™ fans are designed for multiple-task ventilation. This means that you can ventilate multiple areas or multiple rooms with just one fan. WhisperLine fans are a great way to remotely mount a fan and run single or multiple inlets for over the shower, tub, toilet and/or vanity in a single bathroom. WhisperLine features a blower wheel that's designed to draw air in both sides allowing more area for air to enter the wheel. This versatile product can be installed in five different positions and joist; truss and suspension brackets are included.

Multitasking Ventilation Fan
This remote-mounted fan can exhaust stale, humid, or contaminated air from multiple points of a room or multiple rooms. For example, you can place inlets over the shower, tub, toilet and vanity in a single bathroom, or in a bathroom, laundry, and craft room to exhaust with a single remote-mounted WhisperLine fan.

Fine-Tune The Airflow For Each Inlet
The low profile grilles are adjustable so you can balance the airflow between the nearest and furthest inlets to create even air circulation.

Installation Flexibility
This in-line fan can be installed in five different positions and joist, truss and suspension brackets are included to help make your installation as easy as possible.

ENERGY STAR® Certified For Energy Savings
Panasonic ventilation fans have been engineered to comply with ENERGY STAR® 4.0 requirements for increased efficiency (CFM/Watt), ensuring low cost, energy efficient operation where guidelines exist. ENERGY STAR® vent fans meet strict parameters set by the US Environmental Protection Agency (EPA). They provide better efficiency and comfort with less noise, and feature high performance motors and improved blade design, providing better performance and longer life.

Additional Features
  • UL Listed for Tub/ Shower Enclosure: Yes
  • ASHRAE 62.2, LEED, California Title 24, Washington VIAQ

Specs

Motor:

Condenser

Air Flow Capacity (CFM):

120

Sone:

1

Mount:

Remote

Material:

Galvanized Steel

RPM:

1562

Duct Size:

4"

Thermal Fuse Protection:

Yes

Features:

Totally Enclosed Condenser Motor

Includes Suspension Brackets

Insulated Housing

Tapered Duct Adapter for Easy Connection

5 Positions for Installation

Energy Star Rated

Includes Joint or Truss Attachment Brackets

Adjustable Airflow for Multi-Inlet Balance

Warranty:

3 Year (Parts)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Air Flow Capacity (CFM)
RPM
Duct Size
Warranty
120
1562
4"
3 Year (Parts)
FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM)
SKU: FR110
167
2900
4"
5 Year

You May Also Need

Panasonic Installation Kit for In-line Fans & ERVs, 4" Duct Single Inlet with Grille, PC-NLF04S
SKU: PC-NLF04S
Panasonic

42 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
ESP Mark
SKU: FFV1320001S
Panasonic
Condenser Cover
SKU: FFV0760023S
Panasonic
Bracket
SKU: FFV0420009S
Panasonic
Motor Support Assembly
SKU: FFV3730001S
Panasonic
Frame Pad
SKU: FFV4710313S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.97 out of 29 reviews
100% would recommend this product
4.97
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 29 reviews

This 120 cfm Panasonic fan is perfect.

I use this inline fan to circulate air to adjacent small rooms. It is whisper quiet. This replaced an old Panasonic fan which has continuously run for 13 years. I expect the same performance from this fan.
Hank
Lafayette, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fan Upgrade or Install

Replaced two janky in-line fans that a contractor installed. Super quiet. Impressive movement of air out of our small bathrooms. Would definitely recommend.
MC
Boulder, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fan

second one I bought..really good fan.quiet.mounting could be better
RV
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quite

quite and does a good job
cdg
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good exhaust fan

General purpose bathroom fan
Andy
FL & ME
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit for price

Works great, very quiet
Joe
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

incredibly Quiet

I installed this above the kid's bathroom. It's rated at '1 Sone'" for sound, which is very quiet. It vents both the shower & bathroom. It replaced an older fan pictured. This Panasonic is so quiet my family doesn't know it's running. I'm so impressed with Panasonic' products I'm going to upgrade my Master Bathroom fan as well. I highly recommend this product.
Dana
Simi Valley, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Will be used for conditioned crawl space. Have not started construction yet. Have used on other house projects. It does a great job and is very quite.
HVAC
Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Easy install and very quiet!
Pst
Luverne MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than Whisper Quiet

Went back and forth between this model and the Fantech. I chose this because it could be mounted horizontally without any condensation concerns as I believe was an issue with the Fantech. I mounted it in the attic on top of my ceiling joists. The sound of it running is undetectable. I did go with the round Fantech ceiling grill (DGD4). I was initially concerned that the small grill would make be noisy but it's barely noticeable. The RSK damper that came with it, is another story. The flaps get stuck open rendering it useless. I didn't find this out until after I had installed it and insulated using tape, mastic and zip ties. So it's going to be a major pain to rip it out and I'll probably need to run a new section of flex. I doubt this is a defect, just a poor design so If I can't "redesign" it somehow, it'll go in the trash.
JimbofromNJ
NJ
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: CAN THIS MOTOR FUNCTION IN A MULTI-SPEED CAPACITY? POSSIBLY WITH A RHEOSTAT OR MULTI-SPEED SWITCH, OR WOULD IT SIMPLY OPERATE AT MAX RPM WHEN POWERED

Asked by JASON 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They are not speed controllable, max speed when its on.

Was this review helpful to you?