Apply to be a TradeMaster!
Main product image of High Efficiency 9.0 GPM Indoor Propane Gas EcoNet Enabled Tankless Water Heater
Magnifying glass
Hover image to zoom

High Efficiency 9.0 GPM Indoor Propane Gas EcoNet Enabled Tankless Water Heater

Brand:
Rheem
SKU:
RTGH-90DVLP-2
Rating:
(0)
Q&A:
(0)
High Efficiency 9.0 GPM Indoor Propane Gas EcoNet Enabled Tankless Water Heater
Magnifying glass
Hover image to zoom
RTGH-90DVLP-2 has been discontinued
Discontinued September 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
RTGH Super High Efficiency 9.0 GPM Indoor Condensing Tankless Water Heater (Propane), RTGH-90DVLP-3
Brand:
Rheem
SKU:RTGH-90DVLP-3
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
12 Year Limited on Heat Exchanger/ 5 Year on Parts Warranty
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Direct Vent

Description

–
Rebate
Your local utility company may offer a rebate when purchasing this unit. You can search for rebates in your area from here.

Rheem Prestige RTGH is a series of high efficiency condensing tankless gas water heaters designed for continuous hot water

Efficiency Up to .93 UEF - US With stainless steel condensing heat exchanger Performance Exclusive! Water Savings Setting – upon activation, this setting can save homeowners up to 1,100 gallons of water per year by decreasing the flow of water through the pipes until the temperature reaches the heater’s set temperature Industry Best! Low Flow Activation - Minimum flow rate of .26 GPM and minimum activation flow rate of .40 GPM ensures the user will receive hot water even in low demand situations Recirculation Pump Kit-Ready – Providing faster hot water at the tap and savings of up to 12,000 gallons water/year Exclusive! Hot Start Programming - Minimizes cold water bursts by staying in ready-fire state for back-to-back hot water needs Easy Installation and Service

  • Built-in condensate neutralizer
  • 1/2" Gas line compatibility up to 24 ft
  • Exclusive! Maintenance Notice Setting - Alerts homeowner, after 500 hours of use, to call for service check (optional)
  • Self-diagnostic system for easy installation and service
  • No venting required for outdoor models
  • High-altitude capability – up to 8,400 ft. elevation above sea level
  • Digital remote control and 10 ft. of thermostat wire included
  • Supplied with a 120-volt power cord (indoor models only) Technology


EcoNet Enabled - all Tankless products from 2010 to present can connect to EcoNet mobile app via Tankless EcoNet Accessory Kit (REWRA630TWH) For higher demand application, easily link multiple tankless units to operate as one system: 2 Units: EZ Link Cable Up to 6 units: MIC-6 Control Board Up to 20 units: MIC-185 plus MICS-180 manifold control assembly Environmentally Friendly Low Emissions

Ultra Low NOx burner meets SCAQMD rule 1146.2 requirements Safety Exclusive! Overheat Film Wrap - prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 inch Industry Best! Freeze protection to -30°F

Specs

–
Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Propane

Energy Star Rated:

Yes

Energy Factor:

0.93

Vent Type:

Direct Vent

Application:

3-4 Showers

Residential

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Height (Inches):

27.5"

Width (Inches):

18-1/2"

Depth (Inches):

9-3/4"

Warranty:

12 Year Limited on Heat Exchanger/ 5 Year on Parts

BTU (Max):

180000

BTU (Min):

11000

Type:

Condensing

Flow Rate at 40F Temp Rise (GPM):

9

Flow Rate at 50F Temp Rise (GPM):

6.9

Flow Rate at 60F Temp Rise (GPM):

5.8

Flow Rate at 70F Temp Rise (GPM):

4.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

35 Replacement Parts

Remote Control Terminal Block, RTG20164AA
SKU: RTG20164AA
Rheem
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM