Apply to be a TradeMaster!
Main product image of RU130IN 130,000 BTU Super High Efficiency Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RU130IN 130,000 BTU Super High Efficiency Condensing Indoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RU130IN
Rating:
(0)
Q&A:
(0)
RU130IN 130,000 BTU Super High Efficiency Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
RU130IN has been discontinued
Discontinued September 4, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
RX130IN 130,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)
Brand:
Rinnai
SKU:RX130IN
(3)
Order by today, receive 6 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor Warranty
Product Highlight: Temperature Range (F)
98°F to 120°F
Product Highlight: Energy Star Rated
No

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the following link for information about local rebate programs that may apply to you. Rinnai Rebate Center

Note: Controller Cable accessory no longer comes with this unit, and must be purchased separately if required. Item can be found below in the Related Products section.

Delivering our most energy-efficient experience, the SE+ Series features a condensing design with two heat exchangers to maximize hot water output. Available for indoor or outdoor installations, all models are Wi-Fi ready. Our Super High Efficiency Plus featuring ThermaCirc360™ includes a built-in recirculation pump and thermal bypass valve and can provide faster hot water without a dedicated return line.

Features:
  • Professional installation required; call 84-GO-Rinnai for assistance
  • Equipped with Rinnai Circ-Logic™ - pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
  • Wi-Fi ready
  • Includes service valve kit
  • Residential warranty: limited 15-year or 12,000 hours on heat exchanger, 5-year on parts, 1-year on labor (5-year optional); commercial warranty: limited 8-year or 12,000 hours on heat exchanger, 5-year on parts, 1-year on labor (2-year optional)

Specs

–
Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Natural Gas

Energy Star Rated:

No

Energy Factor:

0.91

BTU (Max):

130000

BTU (Min):

15000

Temperature Range (F):

98°F to 120°F

Min Flow (GPM):

0.26

Max Flow (GPM):

6.6

Voltage:

120v

Type:

Condensing

Height (Inches):

26.4"

Width (Inches):

18-1/2"

Depth (Inches):

11-1/2"

Features:

Wifi

Warranty:

15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor

Application:

Residential

Flow Rate at 50F Temp Rise (GPM):

5

Flow Rate at 60F Temp Rise (GPM):

4.2

Flow Rate at 70F Temp Rise (GPM):

3.8

Flow Rate at 40F Temp Rise (GPM):

6.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Installation Type
Fuel Type
Energy Star Rated
Energy Factor
Tankless Heater
Indoor Only
Natural Gas
No
0.91
Tankless Heater
Indoor Only
Natural Gas
Yes
0.91

You May Also Need

135 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM