
| Installation Type: | Residential Outdoor Only |
|---|---|
| Type: | Non-Condensing |
| Product Type: | Tankless Heater |
| Fuel Type: | Natural Gas |
| Energy Star Rated: | No |
| Energy Factor: | 0.81 |
| Application: | Residential |
| BTU (Max): | 199000 |
| BTU (Min): | 10300 |
| Temperature Range (F): | 98°F to 140°F |
| Min Flow (GPM): | 0.26 |
| Max Flow (GPM): | 9.8 |
| Voltage: | 120v |
| Cold Water Inlet (NPTM): | 3/4" |
| Gas Connection: | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Height (Inches): | 23" |
| Width (Inches): | 14" |
| Depth (Inches): | 9" |
| Features: | Wifi |
| Warranty: | 10 Year Limited Tank/ 10 Year Limited on Component Parts |
| Flow Rate at 60F Temp Rise (GPM): | 5.5 |
| Flow Rate at 70F Temp Rise (GPM): | 4.7 |
| Flow Rate at 50F Temp Rise (GPM): | 6.5 |
| Flow Rate at 40F Temp Rise (GPM): | 8.0 |