Apply to be a TradeMaster!
Main product image of RE199e 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RE199e 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RE199EN
Rating:
(4)
Q&A:
(0)
RE199e 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$1,280.79 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v

Description

–
RE199eN is the perfect combination of high efficiency, comfort and value in a natural gas non- condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor: 0.82
  • Warranty 15 yr Heat Exchanger / 5 yr Parts / 1 yr Labor
  • 10,400 BTU (minimum)
  • 180,000 BTU (maximum)
  • Outdoor
  • Gas Type: Natural Gas
  • Wi-Fi Capable: Yes

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Installation Type:

Residential

Outdoor Only

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Energy Factor:

0.82

Energy Star Rated:

Yes

Type:

Non-Condensing

BTU (Min):

10400

BTU (Max):

199000

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.13 - 8.5

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Cold Water Inlet (NPTM):

3/4"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

40 Replacement Parts

Screw, 108000021
SKU: 108000021
Rinnai
Cover, 107000093
SKU: 107000093
Rinnai
Hot Water Outlet, 107000092
SKU: 107000092
Rinnai
Screw, 109000648
SKU: 109000648
Rinnai
Screw, 109000649
SKU: 109000649
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect Fit

I had to replace a 20-year-old Tankless water heater. Supplyhouse had the retrofit heater and shipped it promptly. It arrived quickly and after only 1 1/2 hours was installed and working perfectly. Thank you Supply house
New Heater
Fresno, Ca
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced A 14 Year Old One Of Same, Good To Go!

This Unit Replaced A 14 Year-Old Unit That Had Been Well Serviced And Gave Us Great Service All Of Its Years. I Wasn't Crazy Happy About Having To Redo Pipework On Something That Should Have Been An Easy Change Out From The Old Unit, But Thats How Things Go. I Was Also Surprised That The Thermostat Clip Was Not Included For A Remote Thermostat. Looking At The Thermostats, They Did Mention That You Would Probably Need That Piece If You Were Ordering A Thermostat. I Was Using My Old Thermostat Form My Unit That Was 14 Years Old, Which Works Perfectly Fine. It Online And Working As It Should.
Simple
Seattle WA
2 years ago
Was this review helpful to you?

I would definitely recommend this product

This is a great product
I would definitely buy this product agai
Ocala Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Water Heater

This was a direct replacement for a 14 year old Rinnai. Super quick shipping and excellent service from supplyhouse.com. FYI… make sure water heater is registered with Rinnai and installed by plumber to get an extended warranty period. Great experience.
Jersilb
Fort Worth TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy