
| Type: | Non-Condensing |
|---|---|
| Application: | Residential |
| Installation Type: | Residential Outdoor Only |
| Product Type: | Tankless Heater |
| Fuel Type: | Propane |
| Energy Factor: | 0.82 |
| Energy Star Rated: | No |
| BTU (Max): | 199000 |
| BTU (Min): | 10300 |
| Temperature Range (F): | 98°F to 140°F |
| Min Flow (GPM): | 0.26 |
| Max Flow (GPM): | 9.8 |
| Voltage: | 120v |
| Cold Water Inlet (NPTM): | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Gas Connection: | 3/4" |
| Height (Inches): | 23" |
| Width (Inches): | 14" |
| Depth (Inches): | 9" |
| Features: | Wifi |
| Warranty: | 10 Year Limited Tank/ 10 Year Limited on Component Parts |