Apply to be a TradeMaster!
Main product image of RE199e 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RE199e 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RE199EP
Rating:
(2)
Q&A:
(1)
RE199e 199,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
$1,280.79 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Residential, Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v

Description

–
Rebates:
This model may be eligible for rebates from Rinnai. Search your zip code in the link below for information about rebate programs that apply to you. Rinnai Rebate Center


Overview:
RE199eN is the perfect combination of high efficiency, comfort and value in a propane non-condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor: 0.82
  • Warranty 15 yr Heat Exchanger / 5 yr Parts / 1 yr Labor
  • 10,400 BTU (minimum)
  • 180,000 BTU (maximum)
  • Outdoor
  • Gas Type: Propane
  • Wi-Fi Capable: Yes

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Installation Type:

Residential

Outdoor Only

Product Type:

Tankless Heater

Fuel Type:

Propane

Energy Star Rated:

Yes

Energy Factor:

0.82

Type:

Non-Condensing

BTU (Max):

199000

BTU (Min):

10400

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.13 - 8.5

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

41 Replacement Parts

Screw, 108000021
SKU: 108000021
Rinnai
Cover, 107000093
SKU: 107000093
Rinnai
Screw, 109000648
SKU: 109000648
Rinnai
Screw, 109000649
SKU: 109000649
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great product

Easy installation great people at supply house and lightening fast shipping.
Just Me
Darrington Wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product……very well made

Changed out an electric water heater for this tankless outdoor propane. It delivers hot water twice as fast as the old one, and this one doesn't have the pump (we didn't need it since this is a smaller single story home). Very efficient and endless hot water.
Lee
Granbury, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Just wandering if I order this product. Plus I register it with Rinnai just incase something breaks?

Asked by Kayla 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kayla, thanks for writing in. This unit is covered by the manufacturer warranty, which is 15 years for the heat exchanger, 5 years for parts and one year for labor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy