| Installation Type: | Point of Use Residential Commercial |
|---|---|
| Application: | Point of Use Residential Commercial 1 Sink |
| Fuel Type: | Electric |
| Height (Inches): | 14.1875" |
| Width: | 7-15/16" |
| Depth: | 3-7/8" |
| Wire Size: | 10 |
| Breaker: | 25 |
| Min Flow (GPM): | 0.32 |
| Amps (120V): | 25 |
| Voltage: | 120v |
| KW (120V): | 3 |
| Phase: | 1 |
| Warranty: | 3 Year (Parts) |
| Width (Inches): | 7-7/8" |
| Depth (Inches): | 4-1/8" |
| Efficiency: | 99% |
| Water Connection: | 1/2" |
| Temperature Range (F): | 85°F - 180°F |