Apply to be a TradeMaster!
Main product image of SPEX3012 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

SPEX3012 FlowCo Electric Tankless Water Heater

Brand:
Eemax
SKU:
SPEX3012
Rating:
(0)
Q&A:
(0)
SPEX3012 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$264.55 each
In Stock
In Stock
Get 5 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Temperature Range (F)
105°F - 110°F
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
10.75" Height

Description

–
Applications:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
Specifications:
  • Volts: 120V
  • kW: 3kW
  • Amps: 25A
  • Temperature Rise F at 0.3 GPM: 68 Degrees
  • Temperature Rise F at 0.5 GPM: 41 Degrees
  • Temperature Rise F at 0.75 GPM: 27 Degrees
  • Temperature Rise F at 1 GPM: 20 Degrees
  • Temperature Rise F at 1.5GPM: 14 Degrees
  • Temperature Rise F at 2GPM: 10 Degrees
  • Recommended Wire Size: 12AWG
Features:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
  • Self-diagnostics
  • Intelligent controls
  • InfoCue - visible LED indicator
  • SafeStart™ technology
  • Mounts in any orientation
  • Compact size
  • Only one cold water line needed for installation
  • No T&P relief valve needed (check local codes)
  • Integral 3/8" compression fittings
  • Control system activates heater only on demand
  • Bare wire technology
  • High temperature limit switch (ECO - automatic energy cut-off)
  • Low activation flow starting at 0.25 GPM turn on (model dependent)
  • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Application:

Point of Use

1 Sink

Installation Type:

Point of Use

Amps (120V):

25

Fuel Type:

Electric

Voltage:

120v

KW (120V):

3

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Width:

5-1/4"

Energy Factor:

0.96

Height (Inches):

10.75"

Phase:

1

Flow Rate at 70F Temp Rise (GPM):

0.3

Flow Rate at 40F Temp Rise (GPM):

0.5

Flow Rate at 60F Temp Rise (GPM):

0.3

Flow Rate at 50F Temp Rise (GPM):

0.4

Depth (Inches):

2-7/8"

Efficiency:

99%

Water Connection:

3/8"

Temperature Range (F):

105°F - 110°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Installation Type
Fuel Type
Voltage
KW (120V)
CURRENT ITEM
Product Image of SPEX3012 FlowCo Electric Tankless Water Heater
SPEX3012 FlowCo Electric Tankless Water Heater
SKU: SPEX3012
Point of Use
1 Sink
Point of Use
Electric
120v
3
Point of Use
Commercial
Residential
1 Sink
Commercial
Point of Use
Residential
Electric
120v
3
Point of Use
Commercial
Residential
1 Sink
Point of Use
Commercial
Residential
Electric
120v
3
Commercial
Residential
Point of Use
1 Sink
Point of Use
Residential
Commercial
Electric
120v
3

You May Also Need

Calci-Free Tankless Water Heater Flush
SKU: 68708
Rectorseal

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy