Apply to be a TradeMaster!
Main product image of Mini 3-1, Point-of-Use, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Mini 3-1, Point-of-Use, Tankless Electric Water Heater

SKU:
220816-STIEBEL
Rating:
(1)
Q&A:
(2)
Mini 3-1, Point-of-Use, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$219.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Installation Type
Commercial, Residential, Point of Use
Product Highlight: Warranty
10 Year Limited/3 Year Parts Warranty
Product Highlight: Height
6.5"
Product Highlight: Width (Inches)
7-1/2" Width

Description

–
Stiebel Eltron Mini 3-1, Point-of-Use, Tankless Electric Water Heater

Stiebel Eltron has been a world leader in advanced water heating technology for almost 90 years. Our engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance & reliability. Mini Series tankless models are ideal for residential and commercial point-of-use hand-washing sink applications including: bathrooms, cabins, offices, stores, warehouses, and restaurants. Minis are 99% efficient, heating water instantaneously and endlessly and, unlike tank water heaters, have no stand-by energy losses. No venting is necessary. The sleek, super-compact design allows installation with the unit visible. The temperature of the water delivered by a Mini depends on the incoming cold water temperature, the water flow through the unit, and the size of the Mini model that is installed. Mini models excel at supplying water at a constant temperature but must be carefully matched to the flow rate of the sink being plumbed to operate properly.

  • Professional installation recommended
  • Can be mounted with fittings pointed up or down
  • Pre-wired pigtail included
  • Refer to the Mini Sizing Guide to determine which size you need; call Stiebel Eltron at 800.582.8423 with any sizing questions
  • Mini 3-1 tankless electric water heaters are designed to provide warm water around 100 degrees F /38 degrees C for hand washing at 1 standard flow (0.5 gpm) sink
  • Mini 3-1 models require 120 volt electric service, 1 dedicated 30 amp breaker, 10 gauge copper wiring, and have 3/8" plumbing connections
  • Mini 3-1 models are shipped with a 0.5 gpm pressure compensating flow reducer/aerator that fits on most faucets and should be installed
  • The Nichrome (nickel-chromium) Direct Coil™ heating element in all Mini Series models is controlled by a flow switch to prevent dry-firing and failure, and is additionally equipped with a safety high-limit with manual reset

Specs

–
Application:

Commercial

Residential

Point of Use

1 Sink

Installation Type:

Commercial

Residential

Point of Use

Fuel Type:

Electric

Max Flow (GPM):

2

Wire Size:

10

Breaker:

25

Min Flow (GPM):

.4

KW (120V):

3

Height:

6.5"

Width (Inches):

7-1/2"

Depth (Inches):

3-1/4"

Voltage:

120v

Height (Inches):

6.5"

Warranty:

10 Year Limited/3 Year Parts

Water Connection:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Installation Type
Fuel Type
KW (120V)
Depth (Inches)
CURRENT ITEM
Product Image of Mini 3-1, Point-of-Use, Tankless Electric Water Heater
Mini 3-1, Point-of-Use, Tankless Electric Water Heater
SKU: 220816-STIEBEL
(1)
Commercial
Residential
Point of Use
1 Sink
Commercial
Residential
Point of Use
Electric
3
3-1/4"
Point of Use
Commercial
Residential
1 Sink
Residential
Point of Use
Commercial
Electric
3
4-1/8"
Point of Use
1 Sink
Point of Use
Electric
3
2-7/8"

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Small and effiecent Point-of-use

The unit is small and fit anywhere in the Bathroom Vanity Cabinet, I had to install a dedicated 30A breaker with 10G cable. This unit was install in addition to my Tankless water heater. Over all, good product, would be great if a 12"-16" hose was included.
Oil2Gas
NJ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: will this unit work on hot water line until water gets hot from large heater about 80 ft. away

Asked by jojo 12 years ago

Add your answer

* Required Field
-

Well yes it would work. However there is no thermal shutdown so even when the water from the main heater gets got, this unit will keep heating as well. Possibly lead to unit failure, skin burns etc etc. This is a very simple unit, magnetic relay activates with water flow and turns heater on. I would recommend getting a hot water circulation pump and valve, simple to install, cheap ones have timers, expensive ones have smart timers which learn when you use hot water the most and adjust their timings appropriately.

Was this review helpful to you?

Q: can thiis unit handle 2 sinks in a church bathroom. hand washing only?

Asked by Kim 12 years ago

Add your answer

* Required Field
-

It should be able to handle 2 sinks as long as its only hand washing, although if you use them simultaneously you may only get warm and not hot water.

Was this review helpful to you?
-

Yes for hand washing 2 sinks should not be a problem.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy