Apply to be a TradeMaster!
Main product image of 007 3/4" - 1-1/2" Rotated Flange Cast Iron Circulator, 1/25 HP
Magnifying glass
Hover image to zoom

007 3/4" - 1-1/2" Rotated Flange Cast Iron Circulator, 1/25 HP

Brand:
Taco
SKU:
007-F5-5
Rating:
(1)
Q&A:
(0)
007 3/4" - 1-1/2" Rotated Flange Cast Iron Circulator, 1/25 HP
Magnifying glass
Hover image to zoom
007-F5-5 has been discontinued
Discontinued September 16, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
007 Cast Iron Circulator, 1/25 HP
Brand:
Taco
SKU:007-F5
(452)
Order by today, receive 767 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
23 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 007-F5 circulator pump is one of the industry’s top-selling hydronic circulators, and for good reason. It features a unique cartridge design that’s completely field serviceable plus a self-lubricating system that’s virtually maintenance-free. With this boiler circulating pump, Taco has eliminated many of the typical circulator pain points to create a quiet, efficient and reliable option. It’s designed for use with residential hydronic and radiant heating systems..

Features:
  • Standard High Capacity Output Compact Design
  • Quiet, Efficient Operation
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Direct Drive-Low Power Consumption
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability --Maintenance Free
  • Universal Flange-to-Flange Dimensions
  • Cast Iron Construction
Typical Applications:
  • Hydronic Heating
  • Radiant Heating
  • Hydro-Air Fan Coils
  • Indirect Water Heating
  • Chilled Water Cooling
Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 007-042RP

Specs

–
BTU:

1

Application:

Zoning

Material:

Cast Iron

Amperage:

0.71

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/25

Connection Size:

1-1/2"

3/4"

1"

Flow Range (GPM):

0-23

Max Flow (GPM):

23

Head Range (ft.):

0-10

Max Head (Ft):

10

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 240°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Replaces:

007-F3

007-F4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Type
Max Flow (GPM)
CURRENT ITEM
115V
Pump
23
Armstrong Pumps
115V
Pump
20

You May Also Need

5 Replacement Parts

Taco Replacement Casing O-Ring for Select 005, 007, 008 Models
SKU: 008-005RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will continue to order from Supply House

You can't go wrong with Taco pumps, and a great price from Supply House.
Richie
Douglassville,PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?