Apply to be a TradeMaster!
Main product image of 008 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom

008 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP

Brand:
Taco
SKU:
008-SF6-IFC
Rating:
(2)
Q&A:
(0)
008 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom
$611.68 each
In Stock
In Stock
Get 6 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
12.5 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The redesigned 008-IFC features a larger removable Integral Flow Check, designed to improve pump performance, simplify piping and reduce installation costs. The spring loaded IFC replaces a separate in-line flow check to ensure protection against reverse flow and gravity flow. The low pressure drop of the IFC increases flow performance vs. in-line flow checks. Both the IFC and the cartridge are easily accessed for removal and service.

Application:
  • Hydronic Heating/Cooling
  • Hydro-Air Fan Coils
  • Radiant
  • Domestic Water Recirculation (Bronze / Stainless Steel)
  • Indirect Water Heaters

Features:
  • Integral Flow Check: Simplifies piping, Prevents reverse flow and gravity flow, Eliminates separate in-line flow check, Reduces installed cost, Improves system performance, Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal
  • Wide range of applications
  • Flanged connections

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 008-045RP
Valve Assembly Trans/Relay: 0010-025RP

Specs

–
Application:

Heating

Material:

Stainless Steel

Horse Power:

1/25

Type:

Pump

Voltage:

115V

Hertz:

60

Phase:

1

Amperage:

0.84

RPM:

3250

Head Range (ft.):

0-15

Max Head (Ft):

15

Max Flow (GPM):

12.5

Flow Range (GPM):

0-12.5

Temperature Range (F):

40°F to 230°F

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1-1/2"

1-1/4"

3/4"

1"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Material
Type
Voltage
Hertz
RPM
CURRENT ITEM
Product Image of 008 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP
008 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP
SKU: 008-SF6-IFC
(2)
Stainless Steel
Pump
115V
60
3250
Stainless Steel
3-Speed Pump
115V
60
-

You May Also Need

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Perfect fit.

Plug and play and delivered quickly, thank you.
Donkey man
Baldwin MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SWEET LITTLE PUMP!

This is a sweet little pump! We had to replace the pump on our potable hot water loop because a lazy contractor replaced our bronze potable hot water pump with a cast iron one. This in-turn filled our potable water system with rust (YUCK) and ruined our annual State EPA mandated water tests creating violations with our facility water system. The TACO 008 was just the answer, besides being all stainless steel, the motor and the impeller consist of a cartridge system, so when it goes bad you just buy a replacement cartridge & 4 screws later your back in business. This thing runs so smooth you have to feel the motor to know if its running. Easy to install and SupplyHouse has the BEST PRICE around, plus SUPER FAST SHIPPING!
Steeeeve-o
Midwest is Best!
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy