Apply to be a TradeMaster!
Main product image of 1" Geo-Sentry GeoThermal Zone Valve Normally Closed  (Sweat)
Magnifying glass
Hover image to zoom

1" Geo-Sentry GeoThermal Zone Valve Normally Closed (Sweat)

Brand:
Taco
SKU:
V100C2G2ZA024Q4A1
Rating:
(2)
Q&A:
(0)
1" Geo-Sentry GeoThermal Zone Valve Normally Closed  (Sweat)
Magnifying glass
Hover image to zoom
V100C2G2ZA024Q4A1 has been discontinued
Discontinued September 26, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
1" Geo-Sentry GeoThermal Zone Valve Normally Closed (Sweat)
Brand:
Taco
SKU:V100C2G2ZA024Q4A2
(1)
Order by today, receive 5 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8.9 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

The Taco Geo-Sentry Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be use on a standard 40VA transformer. The Taco Geo-Sentry zone valves are available in sweat, threaded and 3-way configurations.

Features
  • Up to 93% less energy usage
  • Universal Installation Orientation
  • Usable on Condensing Chilled Water Installations
  • 12 valves on one 40VA transformer
  • Multi-Function LED
  • Quick Connect Wiring
  • 125 PSI Shut-off
  • Push button actuator replacement
  • Easy wire quick connections
  • Manual override button
  • Positional indicator

Specs

Size:

1"

Connection Type:

Sweat

Body Pattern:

2-Way

Position:

Normally Closed

Flow Capacity (Cv):

8.9

Max Pressure (PSI):

300

Close Off Pressure:

125 psi

Voltage:

24V

Application:

Zoning

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Connection Type
Body Pattern
Position
Flow Capacity (Cv)
1"
Sweat
2-Way
Normally Closed
8.9
1"
Sweat
2-Way
Normally Closed
37
1"
Sweat
2-Way
Normally Closed
7.5
1"
Sweat
2-Way
Normally Closed
7.5

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It has to be better than the wax motor type!

This new style valve is up and running just fine for now. Time will tell all about the longevity of this product.
Dangerous Dan
Simsbury, CT.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast valve

great valve
bud
atlantic city nj
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?