Apply to be a TradeMaster!
Main product image of T-H3M-OS-P Outdoor Tankless High Efficiency Condensing Water Heater (LP)
Magnifying glass
Hover image to zoom

T-H3M-OS-P Outdoor Tankless High Efficiency Condensing Water Heater (LP)

Brand:
Takagi
SKU:
T-H3M-OS-P
Rating:
(0)
Q&A:
(0)
T-H3M-OS-P Outdoor Tankless High Efficiency Condensing Water Heater (LP)
Magnifying glass
Hover image to zoom
$1,234.96 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Vent Type
Direct Vent
Product Highlight: Energy Star Rated
Yes
Product Highlight: Height (Inches)
22.875" Height

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

The T-H3M is a new breed of tankless for smaller spaces. This model also uses existing 1/2" gas supply lines and inexpensive PVC venting to lower installation costs.

The T-H3M supplies hot water to domestic hot water systems (directly or indirectly) which can be used with storage tanks, recirculation systems, and/or domestic & heating applications.

The T-H3M is a high efficient, condensing tankless water heater perfect for residential applications. With gas inputs of 120,000 BTU, the T-H3M can produce enough hot water for two bathrooms in warmer climates or 1.5 baths in colder climates.

  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only
  • ENERGY STAR® qualified
  • 15-year limited heat exchanger, 5 yrs limited parts Residential use
  • Energy Factor of 0.93 for Liquid Propane
  • Maximum flow rate of 6.6 GPM at 35°F temperature rise (4.3 GPM at 70°F rise)
  • Primary heat exchanger utilizes HRS35 commercial-grade copper alloy for 25 times better heat transfer than stainless steel
  • Secondary heat exchanger utilizes 316L stainless steel for better corrosion resistance
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Integrated controls and power cord as standard features
  • Venting with Schedule 40 PVC, CPVC, PP, Category III stainless steel
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
  • Specs

    –
    Energy Factor:

    0.93

    Inlet Gas Pressure:

    8.0"-14.0"W.C.

    Product Type:

    Tankless Heater

    BTU (Max):

    120000

    BTU (Min):

    15000

    Max Flow (GPM):

    6.6

    Application:

    2-3 Showers

    Commercial

    Fuel Type:

    Propane

    Vent Type:

    Direct Vent

    Type:

    Condensing

    Installation Type:

    Outdoor Only

    Energy Star Rated:

    Yes

    Height (Inches):

    22.875"

    Width (Inches):

    13-7/8"

    Depth (Inches):

    10-13/16"

    Flow Rate at 60F Temp Rise (GPM):

    3.8

    Flow Rate at 50F Temp Rise (GPM):

    4.4

    Flow Rate at 40F Temp Rise (GPM):

    5.4

    Flow Rate at 70F Temp Rise (GPM):

    3.2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
    SKU: AP43011
    Solventum

    54 Replacement Parts

    Kit, Tube, Drain, 100076327
    SKU: 100076327
    AO Smith
    Flame Rod, 100074673
    SKU: 100074673
    Takagi
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy