Apply to be a TradeMaster!
Main product image of 10 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

10 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TOC10
Rating:
(11)
Q&A:
(0)
10 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$2.22 each
In Stock
In Stock
Get 7 Tomorrow, Jun 26
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.56" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

Product Type:

Capacitor

Voltage:

370V

MFD:

10

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.56"

Width (Inches):

2.03"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 10 MFD Oval Motor Run Capacitor (370V)
10 MFD Oval Motor Run Capacitor (370V)
SKU: TOC10
(11)
370V
10
Oval
2.56"
370V
10
Oval
2.19"
370V
10
Oval
2.63"

You May Also Need

5 MFD Oval Motor Run Capacitor (370V)
SKU: TOC5
Titan Pro

Product Reviews

4.55 out of 11 reviews
100% would recommend this product
4.55
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

I would buy this product again.

Last year I paid my HVAC guy $100 to replace the fan starting capacitor on the air handler in my rental home. I searched online and found the correct capacitor at your site. Since the HVAC unit in my home is approaching 13 years I decided to go ahead and replace the capacitor before it failed. It was very easy to replace. I was careful to shut off all the HVAC system power before removing the cover from the air handler to get at the capacitor. Then I made sure not to touch the terminals on the capacitor because I know they hold a charge and can give you a nasty shock. Once removed I shorted the terminals with a big screwdriver to make sure it was fully discharged.
VS

Most Liked Negative Review

Just a capacitor.

Nothing special about. Just part of an order. supply house provided excellent price and fast delivery.
Showing 1-10 of 11 reviews

I would recommend Supplyhouse to everyone!

Best customer service! products always arrive on time and work good.
Le
Hamilton, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Air conditioner part.
Doc
Houston Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and good product

Good product and it really came on time…also the price is affordable.
Fiona
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Fair price, quick shipping, & easy ordering. Worked great on my air conditioner fan motor. Would definitely order from Supply House again!
LarryLee
Blue Ridge Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just a capacitor.

Nothing special about. Just part of an order. supply house provided excellent price and fast delivery.
Nick
Name
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would highly recommend this product and company.

The was just what I needed at a reasonable price with fast, affordable shipping. This company always has just what I need after I've exhausted other options.
Greenie
San Diego, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

The right part shipped in a timely manner
peterB
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Installation
Aziz
Homer Glen, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good produc

Supply House are quick to respond, fast shipping and have the best price..
j.c
Bronx NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and price

Used as a replacement run cap in furnace. Fits perfectly. Great performance. Great price.
Appliance Man
Colorado Springs, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy