Apply to be a TradeMaster!
Main product image of 15 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

15 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TOC15
Rating:
(3)
Q&A:
(0)
15 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$5.42 each
In Stock
In Stock
Get 30 Mon, Jul 13
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.95" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

Product Type:

Capacitor

Voltage:

370V

MFD:

15

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.95"

Width (Inches):

2.03"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 15 MFD Oval Motor Run Capacitor (370V)
15 MFD Oval Motor Run Capacitor (370V)
SKU: TOC15
(3)
370V
15
Oval
370V
15
Oval

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Product

Received product quickly and was exactly as advertised!!! Worked great
Bronco
Kentucky
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does the job

Bought this for a furnace blower motor. It works as it should. No Problems.
Jim H
Northern Ohio
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

The item I got is working great in my heat pump
Smeed
Melba Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy