Apply to be a TradeMaster!
Main product image of 10/10 MFD Oval Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

10/10 MFD Oval Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TOCD1010
Rating:
(1)
Q&A:
(0)
10/10 MFD Oval Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TOCD1010 has been discontinued
Discontinued April 23, 2026
This product was discontinued by the manufacturer.
Shape: 
Oval
MFD: 
10/10
10/1015/530/7.535/7.515/420/540/7.515/325/530/525/435/530/440/525/330/335/340/3

MANUALS (1)

Direct Replacement:
10/10 MFD Oval Dual Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:TOCFD1010
(0)
Order by 6PM, receive 148 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10/10 MFD
Product Highlight: Shape
Oval

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

10/10

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Availability at the right price

Look for this product in different places and this was the best place and price and availability to find. fast delivery.
Law
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?