Apply to be a TradeMaster!
Main product image of 70/10 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

70/10 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRCD7010
Rating:
(4)
Q&A:
(0)
70/10 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$27.21 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
70/10
50/5

MANUALS (1)


This item replaces: CD70-10X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
70/10 MFD
Product Highlight: Shape
Round

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

70/10

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

80/10 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD8010
Titan Pro

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

Worked out perfect fast shipping n on time
Jay
Waynesboro Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent,Supply House

Great prices, Quality products, and always fast shipping.
ACMS
Houston TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

It works great!
Rescue
Columbia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again providing the ac last that lo

It's used for my a/c . The only thing that I dislike about is that the previous one only lasted three years. The don't make tike before
geomur
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy