Shop Resideo Sale
Main product image of 80/10 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80/10 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD8010
Rating:
(3)
Q&A:
(1)
80/10 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$35.00 each
In Stock
In Stock
Get 5 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
80/10
55/10

MANUALS (1)


This item replaces: TRCD8010, CAP-80/10/440R, F87078014R, CD80-10X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80/10 MFD
Product Highlight: Shape
Round

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

80/10

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Knowledgeable & quick service

Arrived fast and customer service was very helpful in helping me find the right product for my unit. Thank you!
VF
Phoenix, AZ
5 years ago
Was this review helpful to you?

good stuff

arrived quickly and a good price. what more could you ask
artco
banning ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This capacitor saved me about $250.00

With the heat wave in California, 100+ degrees for weeks at a time, my AC start capacitor swelled up and died. I called a well known HACV repair company, they said they were swamped and maybe could come in four to five days, WHAT, it's 105 degrees here. They said they could make an emergency call for $100 extra. So I removed the side cover of compressor unit and found the faulty compactor. I search and found SupplyHouse on the web, ordered the part on Sat.had it in my hand on Mon. Great company fast shipping. I save a bundle of money and had the satisfaction of repairing it myself I'm 77 years old.
Bob
Valley Springs Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter?

Asked by Jerry 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jerry, thanks for writing in. So, the diameter is 2-1/2 in.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy