Apply to be a TradeMaster!
Main product image of 45/5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45/5 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRCD455
Rating:
(5)
Q&A:
(0)
45/5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TRCD455 has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.
Shape: 
Round
MFD: 
45/5
45/7.545/550/1050/550/7.555/7.555/560/560/7.570/1070/570/7.580/1080/5

MANUALS (1)


This item replaces: CD45-5X370R

Direct Replacement:
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:TRCFD455
(130)
Order by today, receive 2798 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/5 MFD
Product Highlight: Shape
Round

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

45/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 45/5 MFD Round Dual Motor Run Capacitor (370V)
45/5 MFD Round Dual Motor Run Capacitor (370V)
SKU: TRCD455
(5)
370V
45/5
Round
45/5 MFD Round Dual Motor Run Capacitor (370V)
SKU: CPDRR2-455
370V
45/5
Round

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I do buy these again and again. a/c shop!!!

I love supplyhouse.com
A good Guy
Fallsington, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Great products , amazing communication and fast shipping
Geoy
Smyrna, Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This capacitor fixed the problem.

At the beginning of the cooling season the start capacitor fails along with many other AC units. Local suppliers are out. I received my replacement before the local shops could.
Mike
Kendallville IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product and fast shipping
Paul
Sanford NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Capacitor

Used this to fix my air conditioner. Fast service and quality parts!
Vince aka Mr. Fix-it
Columbia, MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?