Apply to be a TradeMaster!
Main product image of 50/10 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

50/10 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRCD5010
Rating:
(1)
Q&A:
(0)
50/10 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TRCD5010 has been discontinued
Discontinued May 13, 2026
This product was discontinued by the manufacturer.
Shape: 
Round
MFD: 
50/10
45/7.550/1050/7.555/7.560/7.570/1070/7.580/1045/550/555/560/570/580/5

MANUALS (1)


This item replaces: PRCD5010, CD50-10X370R

Direct Replacement:
50/10 MFD Round Dual Motor Run Capacitor (370V)
Brand:
Titan HD
SKU:PRCD5010A
(1)
Order by 6PM, receive 59 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50/10 MFD
Product Highlight: Shape
Round

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

50/10

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

55/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD5575
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Price

These capacitors are handy to have on hand!
box maker
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?