Apply to be a TradeMaster!
Main product image of 35/3 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/3 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD353
Rating:
(8)
Q&A:
(0)
35/3 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$14.23 each
In Stock
In Stock
Get 56 Mon, Oct 5
Shape: 
Round
MFD: 
35/3
10/1015/520/1520/515/425/1525/1025/7.525/530/330/430/530/7.535/7.535/540/340/535/440/7.535/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/3 MFD
Product Highlight: Shape
Round

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35/3

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 35/3 MFD Round Dual Motor Run Capacitor (440/370V)
35/3 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD353
(8)
440/370V
35/3
Round

You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Works great

Just what I needed to get the ac working again. Came right in time to beat the heat.
Bio
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For the price, I would buy this product again.

For the price, I would buy this product again. I wanted to buy one made in USA, but this one will do.
Joel
Turlock, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Fast shipping
Dan
Indianapolis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these again

Works as expected, fast easy shipping.
Keith
St. Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bay again

Good, excelent price and shipping. Recomended
Icolon
Fl.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

I think the product is great! And a great price also!
Franko
Moments, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at a great price!

Does the job!
Joe
Central Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Two thumbs up

Easy to install and perfect aftermarket replacement at a fraction of oem cost!
Mike
Tinton falls,nj
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy