Apply to be a TradeMaster!
Main product image of Contactor - 40 Amp, 1 Pole, 24V w/ Screws, CTR02574
Magnifying glass
Hover image to zoom

Contactor - 40 Amp, 1 Pole, 24V w/ Screws, CTR02574

Brand:
Trane
SKU:
CTR02574
Rating:
(18)
Q&A:
(0)
Contactor - 40 Amp, 1 Pole, 24V w/ Screws, CTR02574
Magnifying glass
Hover image to zoom
CTR02574 has been discontinued
Discontinued July 23, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Contactor - 40 Amp, 1 Pole, 24V w/ Screws, SFCTR1P40A24VSA2L
Brand:
Trane
SKU:SFCTR1P40A24VSA2L
(4)
Order by 6PM, receive 38 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
CTR02574 is an official OEM Contactor - 40 Amp, 1 Pole, 24V w/ Screws for Trane HVAC equipment.

Specs

–
Amperage:

40

Voltage:

24V

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD355
Titan Pro

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Both the relay and capacitor were an exact replacement

I used both the relay and capacitor in my heat pump to keep it reliable and operating. Both items met the form, fit and function requirements of the components I replaced.
Tyco
Allyn, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price good service

Easy to order, very price competitive, and prompt delivery. I told my son about them.
Dad
Mission Viejo, California.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part

The part was a great replacement for my bad part. Best price and came quickly. Would definitely buy from them again.
Coco
Shreveport Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This contactor is a rare find

In my service area of northern California, this type of contactor which has screw terminal for the high current loads and being a 40amp for 240vac is the most common. This CTR02574 is built well and has been reliable with zero defects or earlier than expected failures. going on 5 years + in many of my customer sites.
edwoo
Brentwood , CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part at the right price!

This part was a plug and play unit with exacting OEM dimensions. Mounted it, connected the wiring, and fired that sucker up!
Sankeman22
Baker,32531
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

These contactors work very well and have a good price on them. I have and will buy these again in the future from Supply House. They were shipped in a timely window also.
Scottie Jim
Richmond, Va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Contactor was exactly what I needed. Plus fast shipping. An agent helped me figure out exactly which specific Contactor I needed for my particular AC unit. Once I received it and replaced the old broken one, my AC FINALLY worked again. It was very exciting to push the ON button and hear my AC fans finally spinning again! Great company, great product, great customer service. Will definitely come back to you when I need replacement parts. Thank You.
Liz
South Pasadena, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Exactly what I needed
Tim
Bismarck AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works good to replace contactor on my older heat pump unit
Lonzo
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit and High Quality.

It was a direct replacement, and appears to be of high quality.
Bob_F
Philadelphia, PA
5 years ago
Was this review helpful to you?