Apply to be a TradeMaster!
Main product image of 5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 3/4-1/5 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 3/4-1/5 HP, 1075 RPM)

Brand:
US Motors
SKU:
5471
Rating:
(0)
Q&A:
(0)
5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 3/4-1/5 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$194.92 each
In Stock
In Stock
Get 11 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 - 1/5 HP
Product Highlight: Amperage
8.1 Amps

Description

–
Residential and commercial direct drive fans and blowers. Features:
  • Stud Extensions on Popular Models
  • Designed for use with 370v Capacitors
  • Class B Insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings Have All Angle THrust System
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Connection and Capacitor Information Furnished in the Nameplate Data
  • 2.5" Diameter Hub Rings Included
  • All Angle Mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

3/4 - 1/5

RPM:

1075

Phase:

1

Speeds:

2

Amperage:

8.1

Rotation:

Reversible

Enclosure Type:

Open Air Over

Bearings:

Ball

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 3/4-1/5 HP, 1075 RPM)
5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 3/4-1/5 HP, 1075 RPM)
SKU: 5471

You May Also Need

20 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF20
Titan Pro
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy