Apply to be a TradeMaster!
Main product image of 1" TwistFlow Manifold w/ Temp Gauge (5 Loops)
Magnifying glass
Hover image to zoom
1" TwistFlow Manifold w/ Temp Gauge (5 Loops)
Magnifying glass
Hover image to zoom
$627.39 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Supply Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series 668S1 TwistFlow pre-assembled distribution manifold for radiant panel systems with built-in sight flow gauge/balancing valve

Note: This manifold requires 10 Loop Fitting Assemblies (please see below).

Image may not be actual representation of item.

Distribution manifolds for radiant panel systems are used to optimally distribute the heating fluid in floor heating system circuits and ultimately improve the control of heat emission from the panels. The manifolds ensure that the flow to each circuit is regulated precisely and also control the shut-off, venting and automatic removal of air from the system.
  • 1" NPT inlet ball valves
  • Maximum working pressure: 150 psi (10.3 bar)
  • Maximum temperature: 180°F (82°C)
  • Maximum peak temperature: 200°F (93°C)
  • Loop Cv: 1.23 (combined supply & return ports)
  • Outlet center distance: 2 inches

This manifold requires (10) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

Specs

–
Number of Loops:

5

Supply Size:

1"

Max Pressure (PSI):

150

Max Temp (F):

180°F

Media:

Water or Glycol up to 50%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Caleffi is one of the best manifold

This manifold is perfect for your need for Hydronic.
Sheed
San Rafael, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recomend this product to everyone

Great product
Hercegbosna
Lincolnwood
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

caleffi manifold

Made well, I would recommend to others
Gio
Brooklyn, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I had expected

Replaced existing manifold with Caleffi, was totally satisfied with ease of installation as well as operation.
DJ
Muncie, IN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the input fitting thread specification for the 1 1/4" ball value on 6687E5S1A?

Asked by Joe 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The supply and return ball valves each have 1" female NPT piping connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy