Apply to be a TradeMaster!
Main product image of 1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator (Copper Press)
Magnifying glass
Hover image to zoom

1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator (Copper Press)

Brand:
Watts
SKU:
0858570
Rating:
(0)
Q&A:
(0)
1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator (Copper Press)
Magnifying glass
Hover image to zoom
0858570 has been discontinued
Discontinued January 9, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Copper Press Connection
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
212°F Max

Description

–
Note: Image displayed does not represent actual product. This model comes with copper press connections.

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

This Bronze High Capacity Feed Water Pressure Regulator is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of a bronze body construction with NPT threaded inlet and outlet connections, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer.

Specifications:
  • Maximum Pressure: 100psi (6.9 bar)
  • Maximum Temperature: 212 Degrees F (100 Degrees C)
  • Adjustment Range: 10 - 25psi (68.7 - 172.4 kPa)
    set at 15psi (103.4 kPa)

Features:
  • Bronze valve body with threaded inlet connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specs

–
Connection Type:

Copper Press

Size:

1/2"

Material:

Bronze

Application:

Heating

Max Inlet Pressure:

100 PSI

Temperature Range (F):

212°F Max

Pressure Range:

10 to 25 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Size
Material
FNPT Union x FNPT
1/2"
Cast Iron
B-38 1/2" Pressure Reducing Valve (Lead Free)
SKU: 110190LF
FNPT x FNPT
1/2"
Brass