Apply to be a TradeMaster!
Main product image of 1-1/2" Air Separator (Press)
Magnifying glass
Hover image to zoom

1-1/2" Air Separator (Press)

Brand:
Webstone
SKU:
78006
Rating:
(1)
Q&A:
(0)
1-1/2" Air Separator (Press)
Magnifying glass
Hover image to zoom
$417.25 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/2"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Press x Press

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
10 MAX GPM

Description

–
Webstone H-78006, 1-1/2" Air Separator (Press)

1-1/2" Press Forged Brass Air Separator w/ Removable Vent Head & Coalescing Medium

Specs

–
Size:

1-1/2"

Connection Method:

Press

Connection Type:

Press x Press

Max Flow (GPM):

10

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange
SKU: 81405HV
Webstone

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

I used this in a geo thermal system. I was blown away at Supply House . I placed the order at 4:30 pm and it all was my office by noon the next day several hundred miles away. Awesome service Thanks
David
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy