Shop Resideo Sale
Main product image of Old Faithful M81 Dewatering & Sump Pedestal Pump (115V, 1/3 HP, 4.0 Amps)
Magnifying glass
Hover image to zoom

Old Faithful M81 Dewatering & Sump Pedestal Pump (115V, 1/3 HP, 4.0 Amps)

Brand:
Zoeller
SKU:
81-0001
Rating:
(16)
Q&A:
(1)
Old Faithful M81 Dewatering & Sump Pedestal Pump (115V, 1/3 HP, 4.0 Amps)
Magnifying glass
Hover image to zoom
$255.00 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
50 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
7.5'
Product Highlight: Discharge
1-1/4" FNPT
Product Highlight: Amperage
4 Amps

Description

–
Pedestal pump for dewatering and sump applications. Known as ?Old Faithful? this pump is great for basement, and low lying sump and dewatering applications. Pedestal style pumps are specifically designed for narrow and small diameter pumping applications. This unit is designed for indoor applications where the motor is mounted above the pit cover and protected from water, water spray and high humidity. Pump is not intended for use with flammable liquids.

Features:
  • Metal enclosed, 115 V split phase motor, permanently lubricated, thermal overload protected
  • Heavy duty thermoplastic or cast iron constructed pump housing and base
  • Top intake strainer is part of pump housing, passes lint
  • No strainer to deteriorate, replace or periodically clean
  • Model 81 - 1-1/4" FPT discharge
  • Models 82 & 84 - 1-1/2" FPT discharge
  • High impact PVC (1-1/2" OD) column
  • Non-corrosive shaft
  • Reliable positive displacement switch
  • Chemically resistant polyethylene float
  • Plated steel float rod
  • Nylon guide
  • Permanently lubricated upper sleeve bearing
  • Durable lower bronze bushing
  • Adjustable 12? cycle, factory set at 9"
  • Max. on: 16" (41 cm)
  • Min. off: 4" (10 cm)
  • Temperature rating: 130°F (54°C)
  • Minimum pit size recommended: 18" x 22"
  • Model 81: Thermpolastic, 1/3 HP

Specs

–
Shutoff Head (ft.):

16'

Cord Length:

7.5'

Type:

Automatic

Application:

Plumbing

Flow at 5 FT Head:

50 GPM

Amperage:

4

Voltage:

115V

Horse Power:

1/3

RPM:

1725

Discharge:

1-1/4" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shutoff Head (ft.)
Cord Length
Type
Flow at 5 FT Head
Voltage
16'
7.5'
Automatic
50 GPM
115V

You May Also Need

Product Reviews

4.5 out of 16 reviews
94% would recommend this product
4.5
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Good Pedestal Pump

So I bought the recommended Pedestal Pump from that other online outlet with Sump Pump in their name. It was a piece of junk. The lower bearing was out of alignment with the tower so it intermittently bound up and would not start. After some runaround with the manufacturer I got a refund. Bought this one and although expensive it went right in and has been working well for about three weeks now. It is also very quite. Very pleased with this unit
VS

Most Liked Negative Review

Not as good as the old one.

I purchased this M81 pump to replace an old M81. Unfortunately, the quality of the product has gone down. The old pump was rock solid in its base, the new pump rocks in its base. The pedestal pipe has been changed from metal to plastic and the fit between the base and the pipe is poor.
Showing 1-10 of 16 reviews

I got this product in at the right time

My previous pump died in the middle of a massive rain event as it were and I needed a new pump fast due to the foot of water in my basement. Thankfully the pump landed just in time to help us.
Dr.D.M.
Middletown, IN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product great customer service.

Pump has been great so far. Waiting on the rainy season for a true test.
Jerry
Philadelphia
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great replacement for the one I had for twenty years!

Easy to assemble, fits in the basin perfectly!
Ken
Rhode Island
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We have to have a sump pump

Our basement will flood if we didn't have a sump pump. The Zoeller M82 has been just what we need.
Barb
Durand, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works fine
Duddles 58
Rapid City sd
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy ordering

The ordering process was very easy. I got the sump pump that I wanted. The order took less than a week to get to my house.
Barb
Durand, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Delivered in two days very impressed! Purchased as a backup. Same as the one i'm running now 7 to 9 years old. Runs for months sometimes.
Farmer Jesse
Thompson Ct.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

Bought this to replace the one we have (33yrs. old). Waiting on plumber, he has many jobs ahead of ours. We have to wait.. seeing how our old one is still working. Delivery was very fast.
Waiting
Brockport, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as good as the old one.

I purchased this M81 pump to replace an old M81. Unfortunately, the quality of the product has gone down. The old pump was rock solid in its base, the new pump rocks in its base. The pedestal pipe has been changed from metal to plastic and the fit between the base and the pipe is poor.
TimCC
Chazy, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"Old Faithful" is a good name for it

My only issue was that I had to buy an extension pipe and some attachments to accommodate a 1" opening in my hose. With my old sump pump, the hose attached to the pump itself. Otherwise, it works just like it should.
Skip
Northboro, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where is it made ?

Asked by fred 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Made in the U.S. A. in Indiana

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy