Apply to be a TradeMaster!
Main product image of 6EC-CIA-SFS 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom

6EC-CIA-SFS 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 20 ft power cord

SKU:
506804
Rating:
(7)
Q&A:
(0)
6EC-CIA-SFS 1/3 HP, 53 GPM - Automatic Submersible Sump/Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom
$233.10 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
53 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

Applications
  • Basement Sumps
  • Dewatering
  • Water transfer
  • Light Effluent
Features
  • Heavy-duty cast iron construction
  • Permanent split capacitor (PSC) motor with thermal overload protection
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT discharge (38 mm)
  • Handles up to 1/2" (12.7 mm) solids
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed
  • Polypropylene Base Material

Specs

–
Type:

Automatic

Shutoff Head (ft.):

28'

Cord Length:

20'

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Amperage:

5

Wattage:

600

Flow at 5 FT Head:

53 GPM

Flow at 10 FT Head:

50 GPM

Flow at 15 FT Head:

42 GPM

Max Pressure (PSI):

12.1

Weight (lbs):

29 lbs

Solids Size:

1/2" max

Discharge:

1-1/2" FNPT

Temperature Rating:

140ºF

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Shutoff Head (ft.)
Cord Length
Horse Power
Voltage

You May Also Need

Sump Pump Discharge Kit, 1-1/4" x 24' Hose
SKU: 599303
Little Giant

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Awesome Pump

Last pump of same make and model lasted 25 years. Excellent quality! Dependable service!
Sump pump guy
Sacramento Ca
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump

I needed to replace an old sump pump (same pump as this one). The shipping was super fast. Pump is installed and working as should. Thanks again SupplyHouse!
Sunshine
Southern MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy other pump later.

Hello, The pumps are so good, But the Power Cord is short, I have to return two pumps. I am so sorry about that.
Rich
LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great service, this is a great little pump that works well.
Great little pump
Houston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly as described.

Delivery was quick and in good condition
Donald
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never hesitate to use Supply House for my needs

i use this pump for my crawlspace, very dependable. Supplyhouse.com are the best at delivery on time and shipped safe
rak
gainesboro, tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great- long cord
AGP
DouglasManor
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy