Apply to be a TradeMaster!
Main product image of 6-CIA-RFS 1/3 HP, 45 GPM - Automatic Submersible Sump Pump w/ remote float switch, 10ft power cord
Magnifying glass
Hover image to zoom

6-CIA-RFS 1/3 HP, 45 GPM - Automatic Submersible Sump Pump w/ remote float switch, 10ft power cord

SKU:
506171
Rating:
(4)
Q&A:
(1)
6-CIA-RFS 1/3 HP, 45 GPM - Automatic Submersible Sump Pump w/ remote float switch, 10ft power cord
Magnifying glass
Hover image to zoom
$234.46 each
In Stock
In Stock
Get 16 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
9 Amps

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

For residential and light commercial use, the 1/3 HP, automatic submersible sump pump provides efficient and reliable service. Pumps feature a 1-1/2" discharge with 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.

  • 1/3 HP, 115 Volt, 10' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Automatic operation with piggyback remote float switch operates pump at a 9" to 10-1/2" water level. Shuts pump off in 2" to 3" of water. Pumping range is adjustable.
  • Thermal overload protection

Specs

–
Cord Length:

10'

Type:

Automatic

Shutoff Head (ft.):

18'

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Amperage:

9

Wattage:

720

Flow at 5 FT Head:

46 GPM

Flow at 10 FT Head:

29 GPM

Flow at 15 FT Head:

12.5 GPM

Max Pressure (PSI):

7.8

Approvals:

UL/CSA

Weight (lbs):

18 lbs

Dimensions:

6"H x 9.5"L x 8.5"W

Features:

w/ remote float switch

Discharge:

1-1/2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Cord Length
Type
Shutoff Head (ft.)
Horse Power
Voltage

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

2nd one

Sump pump in basement; my first one lasted over 16 years of continuous use and was still pumping when I replaced it, so I bought the same model vs. something cheap[er at the box stores.
JW
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

Just what I needed.Does a great job, is powerful and quiet. Well packaged and arrived quickly.
RGene
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Fast service!! Very satisfied
B Miller
Duson, La
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

Replaced a 12 year old pump hope this one last as long. Great price and fast shipping.
none
Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this pump loud?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This pump will make noise, but it should be no louder than a washing machine.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy