This product is not for use with potable water, and cannot be used in pool applications.
Note: Note: This model turns on at 4-7" and off between 1-3".
For residential and light commercial use, the 1/3 HP, automatic 6-CIA sump pump provides efficient and reliable service. Pump has a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.
Features:
| Shutoff Head (ft.): | 18' |
|---|---|
| Cord Length: | 10' |
| Application: | Plumbing |
| Type: | Automatic |
| Horse Power: | 1/3 |
| Voltage: | 115V |
| Amperage: | 9 |
| Wattage: | 720 |
| Flow at 5 FT Head: | 46 GPM |
| Flow at 10 FT Head: | 29 GPM |
| Flow at 15 FT Head: | 12.5 GPM |
| Max Pressure (PSI): | 7.8 |
| Approvals: | UL/CSA |
| Weight (lbs): | 18 lbs |
| Dimensions: | 6"H x 9.5"L x 8.5"W |
| Discharge: | 1-1/2" FNPT |