Apply to be a TradeMaster!
Main product image of 75 Gallon PCG-75 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty (NG)
Magnifying glass
Hover image to zoom

75 Gallon PCG-75 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty (NG)

Brand:
AO Smith
SKU:
PCG-75
Rating:
(67)
Q&A:
(7)
75 Gallon PCG-75 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty (NG)
Magnifying glass
Hover image to zoom
$1,857.82 each
In Stock
In Stock
Get 15 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Tank/10 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
71 Gallons
Product Highlight: Height (Inches)
61" Height
Product Highlight: Energy Star Rated
No

Description

–

Product Details

  • High capacity gas water heater uses 75,100 BTU atmospheric vent input to produce recoveries up to 125 gallons per hour
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Fully automatic controls with safety shutoff, requires no power
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 10-year limited tank and parts warranty
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed

Specs

–
Intended Household:

5+ Person

Application:

Plumbing

Capacity (Gallons):

71

BTU Input:

75100

Fuel Type:

Natural Gas

Vent Size:

4"

Vent Type:

Atmospheric

ASME:

No

Max Pressure (PSI):

150

Gas Connection:

1/2"

Water Connection:

1"

R-Value:

16

Recovery 90°F Rise:

81 GPH

Energy Star Rated:

No

Diameter (Inches):

26-1/2"

Depth (Inches):

26-1/2"

Height (Inches):

61"

Weight (lbs):

275 lbs

Warranty:

10 Year Tank/10 Year Parts Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Capacity (Gallons)
BTU Input
Fuel Type
74 Gallon FCG-75 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Short (NG)
SKU: FCG-75
5+ Person
Plumbing
71
75100
Natural Gas

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

4.82 out of 67 reviews
95% would recommend this product
4.82
out of 67 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
4%
3 star
1%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice water heater

Nice stand alone unit, works great for my family of 5. Heavy for install, help will be required. Shipping company is the most difficult part of the transaction but other than a reschedule due to a snowstorm it all worked out. Just plan to stay on top of them to ensure good communication.
VS

Most Liked Negative Review

I will consider purchasing again

Supply House was great to work with. AO Smith was a challenge. Installed water heater in Three (3) hours. Worked normal for several days. Restarted pilot light and functioned a few more days. After several additional pilot light failures called AO Smith for assistance. The service contact challenged the install and set up. Eventually a service call was approved for Proline the local AO Smith representative. Proline was great to work with (We will call them if future service is required). Thermocouple was replaced and operated for another couple of weeks. Multiple failures later called AO Smith again for assistance. The agent made every excuse available the install or environment was causing the failures. ( The old water was the same model and installed for 20 years and never failed. We replace due to age only). We were told to contact HVAC contractor to survey and correct at our expense the HVAC contractor. I asked if we would be reimbursed for the cost if the water heater was the issue, No comment from AO Smith. After a heated conversation AO Smith agreed to sent the Thermostat assembly, no charge for shipping and warranty install. After the replacement was installed the water heater has not failed. AO Smith also approved the technician to bypass the over heat coupler. It remains bypassed to this date. When the customer is more knowledgeable than the service agents and the agents don't listen there might be a problem
Showing 1-10 of 67 reviews

Okay, this is the second review for the same product.

I've installed this water heater twice. The first time there was a problem with the manufacturer process and both SupplyHouse and A.O. Smith stepped up and resolved this issue expeditiously. For that I am happy.
SuperHappy
Washington, DC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, fast delivery.

2 story house, can run dishwasher, washing machine and take a shower at the same time with this hot water heater.
George
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems at all!

I was a bit worried about shipping a large 75 gallon water heater and it arrived in great condition and absolutely problems installing it with our plumber.
JT
Fairfax, va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heater is Great , delivery terrible

Hi, The review is for the product which works perfect. Water is coming out hot and product looks built to last. The delivery service though didn't do so well. When they called to setup a day and time to deliver I asked if they would be able to bring it to my basement , the guy said absolutely. This was great since the water heater is close to 300 lbs. when it finally came it was one guy and he said they are not allowed to move it downstairs. Fortunately I called some friends over and we were able to move it down. Bottom line is the heater works well. They delivery though was not good.
AJ
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does its job well

Replaced a 30 year old 50 Gallon AO Smith with this 70 gallon heater. Everything was straight forward. Be ready to connect to 1" ports instead of 3/4" ports and increasing the duct size from 3" to 4". Fired right up and heats water quick.
LC
Golden,CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ihope I don't need to buy this again as it should last years

I installed two of these and they work great
spud
wy
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product is efficient
Pat
Baltimore, Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and Great Product

Water heater was delivered on-time and in great condition. Price was great...saved over $200 buying from SupplyHouse.com. I will be a customer for life!!!
JMOB2
Riverside, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived on time; matched the description; surpringly easy

Replaced current AO Smith 74 gallon heater with the new one and it fit right in even though the old one was a 17 year old model!
Not real name
Seattle, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great delivery, great company

Shipping was fast and easy. Installation went smoothly. Great product, great company.
Sam I am
Brooklyn, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Can this heater be installed on high altitude around 5000 feet

Asked by Turk 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This water heater is approved for use at 7,700 feet above sea level.

Was this review helpful to you?

Q: 110 v or 220 v of electricity used?

Asked by Lancy 10 years ago

Add your answer

* Required Field
-

None.  It's natural gas.  And it's got an indirect vent.  It requires no electricity. Sent from my Verizon, Samsung Galaxy smartphone

Was this review helpful to you?

Q: It is certified for installation at 9100 feet above sea level?

Asked by jacol 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This water heater is approved for use at 7,700 feet above sea level.

Was this review helpful to you?

Q: Is this standard atmospheric vent?

Asked by OW 11 years ago

Add your answer

* Required Field
-

Yes.  No power vent.  Passive vent. Sent from my Verizon Wireless 4G LTE smartphone

Was this review helpful to you?

Q: what is the energy factor rating and is it elgible to an energy tax credit?

Asked by Lee 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit (PCG-75LP) is not Energy Star-rated. It doesn't carry an Energy Factor rating since its BTU input is greater than 75,000.

Was this review helpful to you?

Q: Is this product energy star?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is not Energy Star rated.

Was this review helpful to you?

Q: what is the recovery time?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The recovery time is 81 gallons per hour at a 90 degree raise.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy