Shop Resideo Sale
Main product image of 40 Gallon GCB-40 40,000 BTU ProLine Blanketed Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

40 Gallon GCB-40 40,000 BTU ProLine Blanketed Residential Gas Water Heater - Tall (NG)

Brand:
AO Smith
SKU:
GCB-40
Rating:
(3)
Q&A:
(0)
40 Gallon GCB-40 40,000 BTU ProLine Blanketed Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom
$1,051.02 each
In Stock
In Stock
Get 5 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 150 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
38 Gallons
Product Highlight: Height (Inches)
61.75" Height
Product Highlight: Energy Star Rated
No

Description

–

Product Details:

  • Delivers 78-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.65 Uniform Energy Factor
  • Standard atmospheric vent installation with 3" or 4" B-vent, no power required
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • The ProLine 40-Gallon Atmospheric Vent Tall Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 40-gallon (nominal) tank and a 40,000 BTU gas burner, the GCB-40 Standard Vent delivers a first hour rating of 78 gallons and a recovery rate of 42 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. This model ships with a supplied insulation blanket. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Specs

–
Intended Household:

3-4 Person

Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

38

BTU Input:

40000

Energy Factor:

0.62

Energy Star Rated:

No

Water Connection:

3/4"

Gas Connection:

1/2"

Vent Size:

3"

4"

Vent Type:

Atmospheric

Diameter (Inches):

18"

Height (Inches):

61.75"

ASME:

No

Max Pressure (PSI):

150

1st Hour Delivery (Gallons):

70

Recovery 90°F Rise:

41 GPH

Max Altitude (Feet):

10100

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Fuel Type
Capacity (Gallons)
BTU Input
3-4 Person
Plumbing
Natural Gas
38
40000
2-3 Person
Plumbing
Natural Gas
40
34000

You May Also Need

20" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting
SKU: 34151
Oatey

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Water heated needed in the near future

I purchased this product for an ongoing renovation. Just wanted to have it in house and ready to use. I ordered this item directly using their fantastic sales staff. Great price awesome delivery. I'll let you know when it gets installed.
Chuck I
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described, Arrived in Pristine Condition

Ordering was easy, did online after speaking to a good representative. Shipping was via freight from a warehouse in NV to KY. Tracking info received when shipping started. Only hiccup was a delay at the freight company in Lexington, KY. Waited a couple days after the expected delivery, then call the freight company. They said delays due to staffing and quantity of shipments - could be 2 weeks. Called SupplyHouse to see if they could expedite delivery - was told once it leaves their facility via freight, they have no control but could have a dept follow up. Coincidently or not, the next day or 2 freight company called to schedule delivery via lift gate truck. Driver arrived as scheduled and water heater was palletized and not even a cardboard tear. Driver rolled it into my garage via a pallet jack and was on his way. Other than the delay in delivery, everything was excellent. If item requires freight and time was critical may look more local. If item being shipped via UPS/FedEx/etc would not hesitate to order again.
18 inch Water Heater
Corbin, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer Service

My customer service experience with SupplyHouse was outstanding. They were professional and courtesy. Very supported.
MARION
Norfolk Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy