| Intended Household: | 3-4 Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 48 |
| BTU Input: | 40000 |
| Energy Factor: | 0.62 |
| Energy Star Rated: | No |
| Fuel Type: | Natural Gas |
| Vent Size: | 4" 6" 5" 3" |
| Vent Type: | Direct Vent |
| Water Connection: | 3/4" |
| ASME: | No |
| Max Pressure (PSI): | 150 |
| Gas Connection: | 1/2" |
| 1st Hour Delivery (Gallons): | 87 |
| Recovery 90°F Rise: | 45 GPH |
| Max Altitude (Feet): | 7700 |
| Height (Inches): | 76" |
| Diameter (Inches): | 22-1/4" |
| Weight (lbs): | 185 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
Yes, it does.
No, the exhaust should be vented to the outside.
When installed at elevations above 7,700 feet (2,347 meters), input rating should be reduced at the rate of 4 percent for each 1,000 feet (305 meters) above sea level which requires replacement of the burner orifice in accordance with "Natural Gas and Propane Installation Code" CAN/CSA-B149.1. Contact your local gas supplier for further information.
The restrictor setting is adjustable to accommodate all the different venting scenario's. The different positions are limits the amount of air flow into the unit for proper combustion to take place and allows for consultancy. And yes, it appears the restrictor plate is provided.
GDV-50 units measure 63-3/4" to the top of the water heater and 76" to the center of the vent termination. Please refer to page 2 of the manual linked below for full dimensional information. http://s3.pexsupply.com/manuals/1277918330238/33774_PROD_FILE.pdf
The duct vent measures up to 80 inches from the outside wall.
It sounds like you may need to install a tempering valve in the system to prevent scalding.
Yes, the heater does include all required ducting.
Normally a boiler is used, but you can use AO Smith 50 Gallon ProMax Direct Vent Residential Water Heater for radiant heat.