Apply to be a TradeMaster!
Main product image of 50 Gallon GDVT-50 40,000 BTU ProLine Direct Vent Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GDVT-50 40,000 BTU ProLine Direct Vent Residential Gas Water Heater - Tall (NG)

Brand:
AO Smith
SKU:
GDVT-50
Rating:
(1)
Q&A:
(3)
50 Gallon GDVT-50 40,000 BTU ProLine Direct Vent Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom
$2,930.91 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 215 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
76" Height
Product Highlight: Diameter (Inches)
22-1/4" Diameter

Description

–
The FVIR-compliant ProLine 50-Gallon Direct Vent Natural Gas Water Heater is to designed to draw air from outside the home, eliminating problems caused by insufficient indoor ventilation. The unit has horizontal air intake and venting on all models up to 80” from the outside wall with no electrical power needed. Featuring a 50-gallon (nominal) tank and a 47,000 BTU gas burner, the GDVT-50 Direct Vent delivers a first hour rating of 83 gallons and a recovery rate of 51 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 83-gallon first hour rating
  • 47,000 BTU input direct vent design delivers up to 0.65 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Capacity (Gallons):

    48

    BTU Input:

    50000

    Energy Factor:

    0.58

    0.59

    Fuel Type:

    Natural Gas

    Vent Size:

    6"

    5"

    4"

    3"

    Vent Type:

    Direct Vent

    Water Connection:

    3/4"

    ASME:

    No

    Max Pressure (PSI):

    150

    Gas Connection:

    1/2"

    1st Hour Delivery (Gallons):

    88

    Recovery 90°F Rise:

    55 GPH

    Max Altitude (Feet):

    7700

    Diameter (Inches):

    22-1/4"

    Depth (Inches):

    25-1/4"

    Height (Inches):

    76"

    Weight (lbs):

    187 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Application
    Capacity (Gallons)
    BTU Input
    Energy Factor
    AO Smith
    3-4 Person
    Plumbing
    48
    40000
    0.62

    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    2 out of 1 review
    2
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    100%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Good product - terrible shipping partner

    I was happy with my initial purchase but coordinating with the delivery company was a nightmare. When I bought it, I arranged for free delivery on a truck with a lift gate since weighs over 200 lbs. when the freight company called to arrange delivery, they hah no record of liftgate delivery. A call to Supply House led to two quick emails to the fright company. When I called them back, they couldn't find emails. Bottom line - they delivered it on a truck with a coincidentally broken lift gate, dropped it taking it off the truck and it has a big vent in the upper outside housing.
    Fisherman
    Seattle
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Can the vent be installed vertically or must it be installed horizontally?

    Asked by John 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The vent can be installed vertically or horizontally. Here is the link to the product user guide: http://s3.pexsupply.com/manuals/1277918330238/33771_PROD_FILE.pdf you can find more details about venting this unit there!

    Was this review helpful to you?

    Q: What is the difference between GDV-50 and GDVT-50?

    Asked by Lee 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    GDVT-50 models have a higher BTU rating and a higher first hour rating.

    Was this review helpful to you?

    Q: What are the causes for a drop in water temperature, and what needs to be done to bring it back up.

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    We would recommend that you check the control setting.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy