Apply to be a TradeMaster!
Main product image of 48 Gallon - 50,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

48 Gallon - 50,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG2DV50H6N-FLX
Rating:
(0)
Q&A:
(0)
48 Gallon - 50,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$2,514.57 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 243 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
72.3125" Height
Product Highlight: Energy Star Rated
No

Description

–
High-Input Direct Vent (DH) water heaters offer greater recovery capabilities, larger gallon capacities and side connections for space heating. They utilize a co-axial (pipe inside a pipe) venting system. No electricity required.

Features:
  • Flexible Vent Kit - The maximum vent length (horizontal and vertical) can be flexed to 100" (horizontal termination only).
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
    • Closed Combustion - All air for combustion is taken directly from the outside. The co-axial vent pipe (pipe inside a pipe) draws combustion air in through the outer pipe (6"), and exhausts the products of combustion through the inner pipe (4"). The co-axial vent pipe at the top of the unit can be rotated for venting flexibility.
    • Reinforced Seals - Seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater.
    • Maintenance Free - The vent piping and the closed combustion chamber with reinforced seals does not require regular cleaning under normal operating conditions.
    • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
    • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
    • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
    • Cast Aluminum Air Intake Boot - A cast molded air intake boot provides exceptional installation durability.
    • Side Connections - 3/4" NPT tappings allow easy connections for space heating applications (Potable water only).
    • 1" Non-CFC Foam Insulation - Surrounds the tank surface, saving energy by reducing the amount of heat loss.
    • Pedestal Base.
    • Water Connections - 3/4" NPT factory installed true dielectric fittings.
    • Factory Installed Heat Traps.
    • Protective Magnesium Anode Rod.
    • T&P Relief Valve - Included.
    • Brass Drain Valve - Tamper proof design.

    Check product PDFs for more information on optional vent kits.

Specs

–
Intended Household:

3-4 Person

Fuel Type:

Natural Gas

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Capacity (Gallons):

48

Application:

Plumbing

BTU Input:

50000

Water Connection:

3/4"

1st Hour Delivery (Gallons):

93

Gas Connection:

1/2"

Vent Type:

Direct Vent

Vent Size:

4-6"

Height (Inches):

72.3125"

Recovery Efficiency:

78%

Diameter (Inches):

22"

Depth (Inches):

31"

Weight (lbs):

217 lbs

Energy Factor:

0.60

Energy Star Rated:

No

Max Altitude (Feet):

2000

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
3-4 Person
Natural Gas
6 Year Limited Tank/ 6 Year Limited on Component Parts
48
Plumbing
3-4 Person
Natural Gas
6 Year Tank/6 Year Parts Limited
48
Plumbing
3-4 Person
Natural Gas
6 Year Tank/6 Year Parts Limited
48
Plumbing

You May Also Need

20 Replacement Parts

Intake Gasket, 239-41070-02
SKU: 239-41070-02
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy