Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Compression Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Compression Straight Stop, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSQ050S-038CS-BXT
Rating:
(1)
Q&A:
(0)
1/2" Sweat x 3/8" OD Compression Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
SSQ050S-038CS-BXT has been discontinued
Discontinued June 30, 2025
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
1/2" Sweat x 3/8" OD Compression Straight Stop w/ Bell Escutcheon, Lead Free (Chrome)
Brand:
Bluefin
SKU:SSQ050S-038CS-BXT1
(0)
Backorder
Backorder
Get it Tue, Jan 19 - Tue, Apr 13
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

This item comes without the bell escutcheon. To purchase this item with the bell escutcheon included please use SSQ050S-038CS-BXT1.

Features:
  • Chrome Plated Lead Free Brass
  • Straight
  • 1/2" Sweat x 3/8" OD Compression
  • Specs

    –
    Finish:

    Chrome

    Material:

    Brass

    Size:

    1/2" x 3/8"

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Outlet Type:

    OD Compression

    Type:

    1/4 Turn

    Inlet Type:

    Nominal Sweat

    Body Pattern:

    Straight

    Lead Free:

    Yes

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Finish
    Material
    Inlet Size
    Outlet Size
    Outlet Type
    Chrome
    Brass
    1/2"
    3/8"
    OD Compression

    You May Also Need

    Product Reviews

    1 out of 1 review
    1
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would not buy this one again

    Don't like that is not adjustable. Cannot trim to length needed.
    Jim
    Bristol, Ct.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?