Apply to be a TradeMaster!
Main product image of 40 Gallon - 40,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 40,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG1PV40S6N
Rating:
(27)
Q&A:
(2)
40 Gallon - 40,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$1,854.45 each
In Stock
In Stock
Get 3 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 139.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
57.5" Height
Product Highlight: Energy Star Rated
Yes

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Bradford White Rebate Center

The TTW Models Feature:
  • Bradford White ICON System - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during standby periods (120 V.A.C.).
  • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Horizontal and Vertical Venting - PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • Advanced ScreenLok Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater (excluding RG1PV55H6N & RG2PV75H6N).
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber
  • Maintenance-Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • lFactory-Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build-up in tank. This increases first hour delivery, while minimizing temperature build-up at top of tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871ºC).
  • Non-CFC Foam Insulation - Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings.
  • Factory-Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod.
  • T&P Relief Valve—Installed.
  • Low Restriction Brass Drain Valve - Durable tamper-proof desi

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Natural Gas

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Capacity (Gallons):

40

Application:

Plumbing

BTU Input:

40000

Water Connection:

3/4"

1st Hour Delivery (Gallons):

72

Gas Connection:

1/2"

Vent Type:

Power Vent

Vent Size:

2"

3"

Height (Inches):

57.5"

Recovery Efficiency:

80%

Diameter (Inches):

20"

Energy Factor:

0.66

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
2-3 Person
Natural Gas
6 Year Limited Tank/ 6 Year Limited on Component Parts
40
Plumbing
2-3 Person
Natural Gas
6 Year Tank/6 Year Parts Limited
38
Plumbing
2-3 Person
Natural Gas
6 Year Limited Tank/ 6 Year Limited on Component Parts
40
Plumbing

You May Also Need

42" Blue Lightning Aluminum/Zinc Anode Rod, Nipple Type, Flexible (4 sections)
SKU: 1027410
Water Heater Smart

22 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.7 out of 27 reviews
92% would recommend this product
4.7
out of 27 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Old Bradford white lasted 22 years hope this one does to

I purchased this product to replace a 22-year-old water heater that no longer worked. This was pretty much a direct replacement other than the gas inlet height. That was easily fixed with an 18 inch flexible gas line. This water heater has been a significant upgrade from our older model that we had. Our old water heater was a 38,000 BTU as the new one is a 40,000 BTU model. The new 40,000 BTU natural gas power vent water heater is significantly quieter than our previous water heater. The install was very simple and only took about an hour and a half by myself. I also added a hot water recirculation pump that gives us instant hot water within 10 seconds of the hot water valve being turned on. The only issue that I had was the expected delivery date was missed by three days. Being that this was shipped from an outside source I do not blame supply house for this delay. I did notify supply house and they were in constant contact on a day-to-day basis to give me updates.
VS

Most Liked Negative Review

I would not buy this product again

A 6 YEAR WARRANTY IS FOR JUNK MY TANK STARTED LEAKING AT 6.5 YEARS. MOST OF MY TANKS LASTED ALMOST 20 YEARS.
Showing 1-10 of 27 reviews

I would buy again

I had works great plus the warranty is good if you ever have issues
LDM
Lititz Pa
21 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, excellent service and delivery

Installed new Bradford White water heater and it is doing a great job for me
GarGold
Goldendale WA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Rocks!

SupplyHouse Rocks! Water heater showed up unboxed it and in couple hours my water is hot. Would definitely buy from SupplyHouse again!
Fabian
Illinois
3 months ago
Was this review helpful to you?

Had it 20 years not a problem 👌

I know it's about time to replace it but don't fix it if it's not BROKE. ALL I HOPE IS THAT THEY ARE MADE THE SAME WAY. because everything today is junk
Ace
Chicago
11 months ago
Was this review helpful to you?

I would deal with Supply House again.

I have not installed the HW heater yet, however, delivery went good.
N/A
Franklinville, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product and this seller again

It works well for my home
Jewels
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad I Chose Supply House

I used Supply House's website and pages to determine the proper water heater model to get. It had all the important facts I needed to make my purchase. Best part was they had the best price. A lift truck dropped it off and the driver even helped me carry it into my house. I installed it and it has been working for weeks. Power vent is quieter than my old one. Bradford White is a great brand Supply House carries. My old heater was a 21 year old BW!
Satisfied Customer
Chicagoland, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Bradford White is the brand recommended and sold by my plumbing company, so I knew it would be a quality water heater. The water heater has features which make it easy to adjust and monitor, so that's really convenient.
Tpal
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great brand and reliable

I am a plumber and I highly recommend this brand. I've seen many of these water heaters look to be still decent condition at 15 years. However it still looked aged. Compared to a lot of rheems that seem to go out after only 8-10 years.
Yo
Minnesota
3 years ago
Was this review helpful to you?

Promises Made Promises Kept

Best price and delivered on time with no problems encountered.
Dave
Pinckney, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this water heater meet the Energy Star requirements?

Asked by efisher 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This model is not energy star qualified.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, this unit is not rated for energy star.

Was this review helpful to you?

Q: I need to replace a Bradford Power vent model # M1TW40S6BN that the tank messures "48 40 gallon tank. Can you help us with this??

Asked by Jamie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The RG1PV40S6N is equal to the M1TW40S6BN so this would be replacement water heater to select.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy