| Intended Household: | 5+ Person |
|---|---|
| Application: | Plumbing |
| Fuel Type: | Propane |
| Capacity (Gallons): | 75 |
| BTU Input: | 76000 |
| Vent Size: | 4" |
| Vent Type: | Atmospheric |
| Gas Connection: | 1/2" |
| Water Connection: | 1" |
| Recovery Efficiency: | 80% |
| Height (Inches): | 62.625" |
| Diameter (Inches): | 26" |
| Depth (Inches): | 27-1/4" |
| Weight (lbs): | 263 lbs |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
| Energy Star Rated: | No |
The Bradford White ICON System provides consistent water temperature levels up to 160°F.
This unit is approved for use up to 2000' above sea level out of the box.,Hello Scott, This unit is approved for use up to 2000' above sea level out of the box.
This unit is approved for use up to 2000' above sea level out of the box.
The 2 in the model number refers to 2" insulation. So this model would have 2" thick foam insulation.