| Intended Household: | 2 Person |
|---|---|
| BTU Input: | 30000 |
| Fuel Type: | Propane |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
| Capacity (Gallons): | 30 |
| Application: | Plumbing |
| Water Connection: | 3/4" |
| 1st Hour Delivery (Gallons): | 52 |
| Vent Type: | Direct Vent |
| Gas Connection: | 1/2" |
| Height (Inches): | 57.5625" |
| Vent Size: | 3" |
| Diameter (Inches): | 18" |
| Recovery Efficiency: | 77% |
| Depth (Inches): | 18" |
| KW Input: | 8.8 |
| Energy Star Rated: | No |
| Energy Factor: | 0.63 |
| Max Altitude (Feet): | 2000 |