Shop Klein Tools Limited Time Promotion
Main product image of 40 Gallon - 34,000 BTU Manufactured Home Defender Safety System Atmospheric Vent Energy Saver Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 34,000 BTU Manufactured Home Defender Safety System Atmospheric Vent Energy Saver Water Heater (LP Gas)

SKU:
RG2MH40T6X
Rating:
(1)
Q&A:
(0)
40 Gallon - 34,000 BTU Manufactured Home Defender Safety System Atmospheric Vent Energy Saver Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
59.375" Height
Product Highlight: Energy Star Rated
No

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Propane

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Capacity (Gallons):

40

Application:

Plumbing

BTU Input:

34000

Water Connection:

3/4"

1st Hour Delivery (Gallons):

57

Vent Type:

Atmospheric

Gas Connection:

1/2"

Height (Inches):

59.375"

Vent Size:

3 x 4

Diameter (Inches):

20"

Recovery Efficiency:

77%

Depth (Inches):

22"

Weight (lbs):

132 lbs

Energy Factor:

0.63

Energy Star Rated:

No

Max Altitude (Feet):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14 Replacement Parts

ASSE Approved Mixing Valve, 239-51778-00
SKU: 239-51778-00
Bradford White
Orifice #52, 234-37171-52
SKU: 234-37171-52
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent mobile home water heater

Works fine thanks
Gardebois
Mount Vernon, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy