Apply to be a TradeMaster!
Main product image of 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$2,708.81 each
In Stock
In Stock
Get 10 Tue, Sep 29 - Thu, Oct 1

Lift Gate

–
This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
75 Gallons
Product Highlight: Height (Inches)
69.4375" Height
Product Highlight: Diameter (Inches)
26" Diameter

Description

–
Like the TTW1®, the TTW2® model is also power vented but offers higher BTU/Hr. inputs, additional insulation and larger gallon capacities. The TTW2® also offers greater installation flexibility with the ability to vent through a wall or roof, with either 3 or 4 PVC, ABS or CPVC pipe.

Features:
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Factory Installed Hydrojet®2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
    • 2" Non-CFC Foam Insulation - Covers the sides and top of tank to save energy by retarding loss of heat. Also increases jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod.
  • 3/4" NPT Side Connections.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.

Specs

–
Intended Household:

5+ Person

Fuel Type:

Natural Gas

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Capacity (Gallons):

75

Application:

Plumbing

Vent Type:

Power Vent

BTU Input:

76000

Water Connection:

3/4"

Height (Inches):

69.4375"

Gas Connection:

1/2"

Diameter (Inches):

26"

Vent Size:

3"

Depth (Inches):

30-1/4"

Recovery Efficiency:

80%

Weight (lbs):

257 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
CURRENT ITEM
Product Image of 75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
75 Gallon - 76,000 BTU TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
SKU: RG2PV75H6N
(16)
5+ Person
Natural Gas
6 Year Limited Tank/ 6 Year Limited on Component Parts
75
Plumbing
75 Gallon GPVX-75L 76,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Tall (NG)
SKU: GPVX-75L
5+ Person
Natural Gas
6 Year Tank/6 Year Parts Limited
72
Plumbing

You May Also Need

44" Blue Lightning Magnesium Anode Rod, Nipple Type, Flexible (4 sections)
SKU: 1017410
Water Heater Smart

23 Replacement Parts

36-1/2" Long Dip Tube 3/4" NPT w/ 3" Nipple (Hydrojet), 415-51230-20
SKU: 415-51230-20
Bradford White
Inner Door Gasket Kit, 239-47792-00
SKU: 239-47792-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 16 reviews
87% would recommend this product
4.25
out of 16 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
19%
3 star
6%
2 star
6%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Hard to review the water heater, but..

What i will say is that the customer service from SupplyHouse was top-notch. I called in to order this unit. My sales person was knowledgeable, friendly and helpful. The unit shipped to me quickly (3-days). I installed the water heater along with an expansion tank. It started up and is running perfectly as expected. I guess we shall see how long it lasts.
VS

Most Liked Negative Review

rusty water

unit was fine until 6 1/2 years. started getting rusty water. flushed several times, water still rusty. it started slowly and I realized too late that there was a problem.( Kenmore heater in our old house was 15 or so yrs. old when it went). other than that it worked fine.
Showing 1-10 of 16 reviews

Great Product

Easy to order and work with but their shipping leaves something to be desired. First shipment was VERY damaged. Second shipment, had dents in the same places but was at least usable. Return was easy but time consuming. Took over 2 weeks to get a functioning water heater.
tired of cold water
SC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product and pricing good, shipping and packaging not so good

Had to return my first water heater due to excessive damage. The return was easy and painless, but took over a week to get my replacement. My replacement also had some damage on it but I did not want to be without hot water for another week so I used it.
tired of cold water
SC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Very happy to be able to go through supplyhouse.com. I wanted to replace the older model of this heater after 25 highly reliable year. It was tricky because Bradford White is usually only available through installers. Found it here for a great price (better than local suppliers that wouldn't sell to me) and installed myself. I don't know the limits of this heater because we haven't reached them yet - a family of 6 with 4 bathrooms and we have yet to run out of hot water, even with the tank set to 1/4 heat (same as previous model). It is also very efficient for a tank of this size. I had to call customer service for a question about delivery and the woman on the phone was the best rep I've spoken to in years.
John
Albany, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great customer service

They noticed the water heater being sent to a higher elevation, contacted me and then sent the correct gas orifice for the altitude. Really appreciated this, as it went above and beyond my service expectations. A+
Andy
Denver, co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second Bradford White

This gas water heater does double duty in our house, supplies our hot water tap and also heats the water that circulates in tubes under our floor. The original Bradford White was a 65 gallon with a power vent and it lasted 24 years. Outstanding quality in my opinion
Happy
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product failed after 6 1/2 years.

Of course, it only had a six year warranty. They were very unhelpful when I called to discuss possible solutions. Amazing that such an expensive product would not perform after only 6 1/2 years, leaking from the bottom and advised it was not repairable.
Bubbles
Minneapolis
3 years ago
Was this review helpful to you?

As advertised....

Showed up within 2 days & works like a charm!
Cliff
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Great Customer Service!!

My existing Bradford White 75-gal, Natural gas fired, power vent hot water heater started to leak from the cold water influent fitting; guessing the unit was maybe 15 years old since it was installed before we purchased this house. I visited supplyhouse.com to check on pricing and availability of a new unit. I wanted the new unit to be the closest replacement to the existing hot water heater to facilitate a 'plug and play' install. The supplyhouse.com website has a feature to 'Chat' with a representative. Amazing! The Supply House personnel were quick to respond and very knowledgeable about their products. The representative verified the unit that I was interested in would be the best and closest replacement for my old unit. The unit would ship in a few days (FREE SHIPPING!) and the delivery company was prompt and organized! Supply House is the best!!
Bill HomeOwner
Linwood, New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked out well

1st unit arrived banged up pretty bad, Supplyhouse was great, re ordered new unit and picked up damaged. 2nd unit was in great shape, installed easy and is working great.
Nickl
poughkeepsie, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good so far

Bought this to replace a previous model bradford white water heater so I would have to move any connections. So far it is working as expected, will see how long the tank lasts as the previous tank lasted 14yrs before it started leaking.
Mitch
Monroe,MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can the unit be vented through a 3" metal vent pipe

Asked by none 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, Yes, the Unit can be vented through 3" Pipe, but it has to be PVC, ABS or CPVC.

Was this review helpful to you?

Q: is waterheater good for high altitude (5000 ft) like montana? we want to replace wh with same that we have now. thnx william

Asked by montana bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This water heater is only approved for use up to 2500ft above sea level out of the box.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy