Apply to be a TradeMaster!
Main product image of L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)
Magnifying glass
Hover image to zoom

L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)

Brand:
Broan
SKU:
L300
Rating:
(20)
Q&A:
(1)
L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)
Magnifying glass
Hover image to zoom
L300 has been discontinued
Discontinued January 4, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)
Brand:
Broan
SKU:L300E
(7)
Order by today, receive 32 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
308 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
2.9 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Features:
  • 308 CFM, 2.9 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (313 CFM, 3.0 Sones with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white polymer grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"

Specs

Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Voltage:

120v

Air Flow Capacity (CFM):

308

Hertz:

60

Sone:

2.9

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Amperage:

2.6

Grille Dimension:

14" x 14"

Ducting:

Horizontal

Vertical

Wattage:

212

Grille Finish:

White

Nominal RPM:

905

Warranty:

1 Year

Grille Material:

Polymeric

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Duct Size
Voltage
Air Flow Capacity (CFM)
Hertz
Sone
CURRENT ITEM
Product Image of L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)
L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)
SKU: L300
(20)
8"
120v
308
60
2.9

You May Also Need

Fan Speed Wall Control (White)
SKU: SC100W
Broan

15 Replacement Parts

Mounting Bracket, S97014728
SKU: S97014728
Broan
Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Strain Relief Bushing
SKU: S99400035
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

I would definitely buy this product again.

Installation was simply. Everything hooked up nicely. It was a new build, so I had to install a couple to 2 x 6 but that is common.
BoSs_Chaos
Camdenton, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would do business with these people again.

The parts arrived on time and are working great.
Jim
White Lake, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan, does the job

I use this to vent a space where there are smokers. I had a simple bathroom fan but just did not move the air. Put this in. Had to configure things to make the extra height work and could only vent with a 6inch pipe due to ceiling heights. It works, does not make excessive sound. And even with the 6 inch pipe moves the air quite nice. It is only about a 5 foot run to the outside so not much back pressure. Long term will have to see how the fan holds up once the cigarette smoke starts depositing tar on the fan blades.
Matt
Lancaster, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broan 300 Fan

I purchased this fan to put in my 2 car garage to remove fumes and smoke. This fan definitely works well. The biggest thing is how quiet it is. If you installed this in a bathroom it would work extremely well. I could of went up in cfm for the size of my space but I don't have any regrets.
Shea
Manitowoc County, Wi
4 years ago
Was this review helpful to you?

Powerful and Quiet!

After much research I decided on the L300 based on the low Sones and respectable amount of CFMs. It's purpose is to exhaust cigarette smoke from our converted garage, plus help keep it a little cooler in the summer. So far it's doing a good job and it is quieter than the bathroom vent fans, so I'm happy.
Gfoots
Annapolis, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Installed 2 of them in a new restroom along with a vent in the door. The fans move enough air that further cooling is not needed.
Scott
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Perfect for heal removal in closed spaces
Jp the HVACer
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not hesitate to buy this product again

Great Price. Great customer service. Fast delivery.
MAILMAN
MILWAUKEE,WI.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Very clear about arrival time and easy to reach/talk to their associates!
Ivy
Dallas, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Works great in our cigar room. Power is great and not noisy
Mark
Raymond Nh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: return policy

Asked by mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following guidelines: https://www.pexsupply.com/customerservice/returns-exchanges . If you have any other questions, please contact out customer service department at 1-888-757-4774.

Was this review helpful to you?