Apply to be a TradeMaster!
Main product image of P204 70,000 BTU Output, Electronic Ignition Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

P204 70,000 BTU Output, Electronic Ignition Cast Iron Boiler (Nat Gas)

Brand:
Burnham
SKU:
P204-EI-NG
Rating:
(2)
Q&A:
(2)
P204 70,000 BTU Output, Electronic Ignition Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
P204-EI-NG has been discontinued
Discontinued March 20, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
204E 76,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Brand:
Burnham
SKU:204EN-T0
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
23-1/4" Width
Product Highlight: Height (Inches)
47.125" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.
  • Step Opening Gas Valve
  • Stainless Steel Burners
  • Natural Draft
  • Concealed Gas Valve and Controls
  • Combustible Floor Certified
  • Water Only
  • Cast-Iron Sectional Design
  • Input MBH: 299
  • DOE Heating Capacity MBH: 244
  • I=B=R Net Rating MBH: 212
  • AFUE%: Standing Pilot = 80.7, Electronic Igntion = 80.6
  • Minimum recommended chimney size 8" diamater x 15' height
  • Made in the USA · Every Burnham½ boiler is made in the U.S.A. To ensure the highest level of quality all Burnham boiler castings are produced "in-house" at our foundry in Zanesville, Ohio. Burnham is the only boiler manufacturer that can make such a claim.
  • Rugged cast iron sections... Superior pin design extracts the maximum amount of heat, reducing fuel consumption and saving you money.
  • Steel couplings... At Burnham we use steel couplings called "nipples" to join our cast iron sections. Steel nipples increase the longevity of your boiler. They are not affected by petroleum based chemicals, including antifreeze, which can deteriorate the cheaper rubber type gaskets substituted for steel push nipples in some competitors' boilers.
  • Fuel saving vent damper This automatically closes the flue to prevent heat from escaping up the chimney after the burner shuts off and reopens it again before the burner comes on.
  • Stainless steel burners... Stainless steel, unlike aluminized steel, ensure long life with no rusting.
  • Step-opening gas valve ...This type of gas valve enables the boiler to start on low fire and continue on to high fire safely and smoothly providing quiet ignition and long life.
  • Honeywell controls ...High quality brand name controls assure reliability and availability.
  • Combustible floor certified... The Series 2 boiler can be installed safely on most floors in your home without worry. No extra cost floor shield to buy.
  • Standard Equipment
    • Deluxe Insulated Jacket
    • Circulator & Piping
    • Pressure Temperature Gauge
    • Drain Valve
    • High Limit
    • Circulator Relay
    • Transformer and Junction Box
    • 100% Shut-off Combination
    • Step Opening Gas Valve
    • Stainless Steel Burners
    • Safety Relief Valve
    • Drafthood
    • Vent Damper
    • Blocked Vent Switch
    • Flame Roll-Out Switch

Specs

–
Fuel Type:

Natural Gas

Boiler Type:

Standard

Efficiency:

82.3%

System Type:

Hydronic (Water)

Width (Inches):

23-1/4"

Height (Inches):

47.125"

Features:

Atmospheric Vent

EI/Spark Ignition

Depth (Inches):

24-3/4"

Vent Size:

5"

Vent Type:

Atmospheric

Type B Vent (Chimney)

Water Connection:

1-1/2"

Gas Connection:

1/2"

BTU Input:

96000

IBR Rating:

70000

DOE Rating:

80000

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
System Type
Width (Inches)
Height (Inches)
Natural Gas
82.3%
Hydronic (Water)
23-1/4"
47.125"
Natural Gas
84%
Hydronic (Water)
15-1/2"
29.5"

You May Also Need

27 Replacement Parts

Pressure Relief Valve, 30 PSI for All Res. HW Boilers, 81660319
SKU: 81660319
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

very high effiecent
Nor
Phils Pa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

better than I thought.

I was replacing an old Burnham and got tired of poor reviews of the new technology as to their longivity. I'm so pleased with the "old school" type of boiler. It is worth every cent I saved. In my area the newer technology would not pay for its self. This one will( many times over ) if it lasts the 30 years that the one I replaced did.
gator
Milan NM
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this unit be fitted with a tankless DHW coil?

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No this unit is not available with a tankless coil. You could pair it up with an indirect water heater to provide domestic hot water.

Was this review helpful to you?

Q: I'm looking at the P204 boiler... I have a house that requires 84000 BTU's when I do the calculations... should I use that 84K for the input or the output of the boiler. Example: a 204 has an input of 96K and an output of 70K, should I base the btu's on the 70 or the 90?

Asked by Joe 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You need to have a boiler with an output that matches the BTU requirement of your home if you want the system to meet your desired temperatures at design conditions (i.e. the coldest day of the year). Input BTUs refer to the number of BTUs the boiler takes in, but a certain percentage of these are wasted as exhaust gases. Note the I=B=R output ratings are lower because they assume that a boiler is installed in an unheated location.

Was this review helpful to you?